Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27ColorPro 4K UHD IPS Mon

  • Mfr # VP2776T4K

  • Zoro # G614790097


product price: $777.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Max. Resolution
3840 x 2160
Speakers
Yes
Screen Refresh Rate
75 Hz
Response Time
5 ms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VP2776T4K
Zoro #
G614790097
UPC #
766907026061
Country of Origin
China

Dimensions

Screen Size
27 in
Height with Stand
22.41"
Extended Height with Stand
22.41"
Depth with Stand
9.15"
Compressed Height with Stand
17.68"
Width with Stand
24.14"
Screen Size Class
27"
Viewable Screen Size
27"

Details

Max. Resolution
3840 x 2160
Speakers
Yes
Screen Refresh Rate
75 Hz
Response Time
5 ms
Dynamic Contrast Ratio
20,000,000:1
Number of USB Ports
6
DVI
No
Thunderbolt 4
Yes
Mounting
Wall
Pixel Pitch
0.15540 mm x 0.15540 mm
DisplayPort Version
1.4
Screen Mode
4K UHD
Number of Speakers
2
Screen Surface
Anti-glare
Aspect Ratio
16:9
Operating Temp. Range
32 to 104°F
Horizontal Frequency
15 kHz to 240 kHz - HDMI 2.0, 15 kHz to 240 kHz - DisplayPort 1.4a, 15 kHz to 240 kHz - USB Type C
USB Type-C
Yes
Native Contrast Ratio
2,000:1
Number of Screens
1
HDMI Version
2.1
Mini DisplayPort
No
Stand Adjustments
Tilt, Pivot, Swivel, Height
VGA
No
Thunderbolt
Yes
DisplayPort
Yes
Network (RJ-45)
Yes
USB
Yes
Vertical Frequency
24 Hz to 75 Hz - USB Type C, 24 Hz to 75 Hz - HDMI 2.0, 24 Hz to 75 Hz - DisplayPort 1.4a
Frequency
50 Hz, 60 Hz
Color
Black
Number of HDMI Inputs
2
Number of HDMI Ports
2
VESA Mount Standard
100 x 100
Operating Humidity Range
20% to 90% (Non-condensing)
Glass Hardness
3H
VESA Mount Compatible
Yes
HDMI
Yes
Brightness
400 Nit
Adjustable Stand
Yes
Item
LCD Monitor
Number of DisplayPorts
1
Features
Anti-glare, High Dynamic Range (HDR) 400
Panel Technology
In-plane Switching (IPS) Technology
Response Time Details
5 ms
Active Display Area (H x V)
23.49" x 13.21"
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Mount Type
Wall Mountable
Color Gamut
98% DCI-P3, 95% DCI-P3, 100% Adobe RGB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.