Zoro Homepage

27IN 10-POINT TOUCH DISPLAY PCT WITH ADVANCED ERGONOMIC STAND, 1920X1

  • Mfr # TD2760

  • Zoro # G614883300


product price: $595.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Max. Resolution
1920 x 1080
Width
26 in
Speakers
Yes
Depth
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD2760
Zoro #
G614883300
UPC #
7669070027756
Country of Origin
China

Dimensions

Screen Size
27 in
Width
26 in
Depth
2.3 in
Height
16.1 in
Width with Stand
25.98 in
Height with Stand
17.44 in
Depth with Stand
9.41 in

Description

VIEWSONIC 27IN 10-POINT TOUCH DISPLAY PCT WITH ADVANCED ERGONOMIC STAND,1920X1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.