27IN 1080P 1MS 120HZ IPS MONITOR WITH HDMI, DP, AND VGA.

  • Mfr # VX2770-MHD

  • Zoro # G421703921


product price:  $192.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
1,920 x 1,080
Width
24.1 in
Speakers
Yes
Vertical Frequency
48 Hz to 75 Hz - VGA, 48 Hz to 120 Hz - DisplayPort 1.2, 48 Hz to 120 Hz - HDMI 1.4
Total Number of HDMI Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VX2770-MHD
Zoro #
G421703921
UPC #
766907033021
Country of Origin
Mexico

Dimensions

Width
24.1 in
Screen Size Class
27"
Height
14.1"
Depth
1.8"
Depth with Stand
8.86"
Height with Stand
18.19"
Viewable Screen Size
27"
Width with Stand
24.10"

Details

Max. Resolution
1,920 x 1,080
Speakers
Yes
Vertical Frequency
48 Hz to 75 Hz - VGA, 48 Hz to 120 Hz - DisplayPort 1.2, 48 Hz to 120 Hz - HDMI 1.4
Total Number of HDMI Ports
1
Standby Power Consumption
500 mW
Energy Star
Yes
Stand Adjustments
Tilt
VESA Mount Compatible
Yes
Native Contrast Ratio
1,500:1
Package Contents
27" 1080p 1ms 120Hz IPS Monitor with HDMI, DP, and VGAPower CableHDMI CableQuick Start Guide
Audio Line In
Yes
HDMI Version
1.4
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
HDMI Inputs
1
Number of DisplayPorts
1
Flicker Free
Yes
Number of VGA Ports
1
Native Resolution
1920 x 1080
Brightness
300 Nit
Horizontal Frequency
30 kHz to 86 kHz - VGA, 30 kHz to 167 kHz - HDMI 1.4, 30 kHz to 167 kHz - DisplayPort 1.2
HDMI Feature Support
Variable Refresh Rate (VRR)
Frequency
60 Hz, 50 Hz
Maximum Power Consumption
40 W
Number of Speakers
2
Operating Power Consumption
28 W
Operating Humidity Range
20% to 90% (Non-condensing)
Backlight Technology
LED
Surface Treatment
Anti-glare
Response Time
1 ms
Dynamic Contrast Ratio
50,000,000:1
Aspect Ratio
16:9
Environmentally Friendly
Yes
Number of Screens
1
Glass Hardness
3H
Response Time Details
1 ms MPRT, 3 ms GTG
Vertical Viewing Angle
178°
Color Supported
16.7 Million Colors
Product Type
LED Monitor
Features
FPS Mode, Anti-glare, RTS Mode, Cable Lock Slot, ViewMode, On-screen Display (OSD), Game Mode, Black Stabilizer Technology
HDMI
Yes
Panel Technology
In-plane Switching (IPS) Technology
Screen Mode
Full HD
Horizontal Viewing Angle
178°
DisplayPort
Yes
VESA Mount Standard
100 x 100
Standard Refresh Rate
120 Hz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.