
27IN 1080P IPS MONITOR WITH ADAPTIVE SYNC, HDMI, DISPLAYPORT, AND VGA
Mfr # VA2756A-MHD
Zoro # G516300752
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Operating Humidity Range
20% to 90% (Non-condensing)
Brightness
250 Nit
Maximum Power Consumption
30 W
Dynamic Contrast Ratio
50,000,000:1
Color Supported
16.7 Million Colors (8-bit)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VA2756A-MHD
Zoro #
G516300752
UPC #
766907029635
Country of Origin
Multiple
Dimensions
Width with Stand
24.08"
Depth
2"
Screen Size Class
27"
Height with Stand
16.98"
Width
24.1"
Height
14"
Depth with Stand
8.27"
Viewable Screen Size
27"
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.