27IN 1440P ERGONOMIC IPS MONITOR WITH HDMI, DP, VGA, INTELLIGENT SENSING FEATURE

  • Mfr # VG2748A-2K

  • Zoro # G921697003


product price:  $339.99
/ea
Free Shipping & Returns

Key Features

Extended Height with Stand
21.01"
Stand Adjustments
Pivot, Tilt, Swivel, Height
Vertical Frequency
50 Hz to 100 Hz - Displayport, 50 Hz to 75 Hz - RGB, 50 Hz to 100 Hz - HDMI 2.0
Adjustable Stand
Yes
Viewable Screen Size
27"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG2748A-2K
Zoro #
G921697003
UPC #
766907031980
Country of Origin
China

Dimensions

Extended Height with Stand
21.01"
Viewable Screen Size
27"
Compressed Height with Stand
15.99"
Depth with Stand
7.96"
Height with Stand
21.01"
Width
24.2"
Color Depth
8-bit
Screen Size Class
27"
Width with Stand
24.15"
Height
14.3"
Depth
2"

Details

Stand Adjustments
Pivot, Tilt, Swivel, Height
Vertical Frequency
50 Hz to 100 Hz - Displayport, 50 Hz to 75 Hz - RGB, 50 Hz to 100 Hz - HDMI 2.0
Adjustable Stand
Yes
Aspect Ratio
16:9
Native Resolution
2560 x 1440
Response Time Details
5 ms GTG (OD), 5 ms GTG
Glass Hardness
3H
HDMI
Yes
Pixel Pitch
0.23300 mm x 0.23300 mm
USB
Yes
Horizontal Viewing Angle
178°
Features
Low Blue Light, Cable Lock Slot, Privacy Filter, Ergonomic Design, Ambient Light Sensor, Anti-glare, ComfortView, On-screen Display (OSD), sRGB, Cable Management, Kensington Lock, vDisplay Manager, Eye ProTech+, Eco Mode, Flicker-free
Mount Type
Wall Mountable
Brightness
350 Nit
Number of VGA Ports
1
Total Number of HDMI Ports
1
Dynamic Contrast Ratio
50,000,000:1
Speakers
Yes
Number of DisplayPorts
1
Response Time
5 ms
Number of USB Type-B Upstream Ports
1
Built-in Devices
USB Hub
Operating Humidity Range
20% to 90% (Non-condensing)
HDMI Version
2
Color Gamut
108% sRGB, 76% NTSC, 99% sRGB
DisplayPort
Yes
Environmentally Friendly
Yes
Number of Screens
1
Max. Resolution
2560 x 1440
USB Type-C (Power Delivery) Downstream
15 W
Energy Star
Yes
USB Type-C
Yes
VESA Mount Standard
100 x 100
Screen Mode
WQHD
Backlight Technology
LED
Speaker Output Power
4 W
Color
Black
USB Type-B
Yes
Screen Refresh Rate
100 Hz
Number of USB Ports
5
Panel Technology
In-plane Switching (IPS) Technology
Number of HDMI 2.0 Ports
1
Product Type
LED Monitor
VESA Mount Compatible
Yes
Package Contents
27" 1440p Ergonomic IPS Monitor with HDMI, DP, VGA I Intelligent Sensing Features I USB hub1 x 3-pin Plug (IEC C13 / CEE22)1 x DisplayPort Cable (v1.2; Male-Male)1 x USB A/B Cable (v3.2; Male-Male)1 x Quick Start Guide
Vertical Viewing Angle
178°
Total Number of USB Type-C Ports
1
Number of Speakers
2
Native Contrast Ratio
1,300:1
Horizontal Frequency
31 kHz to 80 kHz - RGB
Maximum Preset Resolution
2560 x 1440 at 100Hz
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
HDMI Inputs
1
Color Supported
16.7 Million Colors
Maximum Preset Resolution
2560 x 1440 at 100Hz

Description

S,USB HUB.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.