27IN 1440P VIDEO CONFERENCING MONITOR WITH WINDOWS HELLO COMPATIBLE IR WEBCAM, 9

  • Mfr # VG2757V-2K

  • Zoro # G916314458


product price:  $669.99
/ea
Free Shipping & Returns

Key Features

Webcam
Yes
Brightness
350 Nit
USB Type-C
Yes
VESA Mount Standard
100 x 100
Maximum Power Consumption
182.50 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG2757V-2K
Zoro #
G916314458
UPC #
766907024357
Country of Origin
China

Dimensions

Screen Size Class
27"
Depth with Stand
8.55"
Viewable Screen Size
27"
Width with Stand
24.12"
Depth
2.2"
Width
24.1"
Compressed Height with Stand
16.67"
Height with Stand
21"
Extended Height with Stand
21"
Height
15.4"

Details

Webcam
Yes
Brightness
350 Nit
USB Type-C
Yes
VESA Mount Standard
100 x 100
Maximum Power Consumption
182.50 W
Backlight Technology
LED
USB
Yes
Energy Star
Yes
Total Number of HDMI Ports
1
Package Contents
27" 1440p Video Conferencing Monitor with Windows Hello Compatible IR Webcam, 90W USB C, DockingPower CableDisplayPort to DisplayPort CableUSB Type-C CableUSB Type-C to Type-A CableQuick Start Guide
Frequency
50 Hz, 60 Hz
Vertical Viewing Angle
178°
Number of DisplayPorts
2
Total Number of USB Type-C Ports
2
Microphone
Yes
Number of USB Ports
5
Number of HDMI 2.0 Ports
1
Response Time
5 ms
Number of Screens
1
Operating Power Consumption
182.50 W
Standard Refresh Rate
100 Hz
Glass Hardness
3H
Dynamic Contrast Ratio
80,000,000:1
Environmentally Friendly
Yes
Color Supported
16.7 Million Colors
Standby Power Consumption
500 mW
Aspect Ratio
16:9
Built-in Devices
USB Hub
Panel Technology
In-plane Switching (IPS) Technology
Horizontal Viewing Angle
178°
Vertical Frequency
50 Hz to 100 Hz - USB Type C, 50 Hz to 100 Hz - Displayport, 50 Hz to 100 Hz - HDMI 2.0
Screen Mode
WQHD
Native Contrast Ratio
1,300:1
Operating Humidity Range
20% to 90% (Non-condensing)
Stand Adjustments
Height, Tilt, Pivot, Swivel
Number of Speakers
2
HDMI
Yes
HDMI Inputs
1
Max. Resolution
2560 x 1440
Speakers
Yes
Mount Type
Arm-mountable
VESA Mount Compatible
Yes
Features
Low Blue Light, Dual Monitor Support, Ergonomic Design, Flicker-free, Anti-glare, Digital Daisy Chain, Cable Lock Slot, On-screen Display (OSD)
Response Time Details
GTG
Speaker Output Power
10 W
Adjustable Stand
Yes
Product Type
LED Monitor
HDMI Version
2
Horizontal Frequency
15 kHz to 150 kHz - DisplayPort, 15 kHz to 150 kHz - USB Type C, 15 kHz to 150 kHz - HDMI 2.0
Windows Hello Compatible
Yes
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Color
Black
Screen Surface
Anti-glare
DisplayPort
Yes
Native Resolution
2560 x 1440
Network (RJ-45)
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.