Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27in 165Hz Curved Gaming Mntr

  • Mfr # VX2718PCMHD

  • Zoro # G312432619


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Max. Resolution
1920 x 1080
Width
24.1"
Speakers
Yes
Screen Refresh Rate
180 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX2718PCMHD
Zoro #
G312432619
UPC #
766907007299
Country of Origin
China

Dimensions

Screen Size
27 in
Width
24.1"
Height
14.3"
Depth
3"
Width with Stand
24.06"
Height with Stand
18.70"
Depth with Stand
8.86"
Screen Size Class
27"
Viewable Screen Size
27"
Color Depth
6-bit+FRC

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Screen Refresh Rate
180 Hz
Vertical Viewing Angle
178°
Number of HDMI Inputs
1
Number of HDMI Ports
2
Screen Mode
Full HD
Backlight Technology
LED
Speaker Output Power
2 W
Panel Technology
Multi-domain Vertical Alignment (MVA)
Stand Adjustments
Tilt
Vertical Frequency
48 Hz to 165 Hz - DisplayPort 1.2, 50 Hz to 60 Hz - HDMI 1.4
HDMI Version
1.4
Standby Power Consumption
500 mW
Number of DisplayPorts
1
VESA Mount Standard
75 x 75
Green Environmental Attribute
Environmentally Friendly
Dynamic Contrast Ratio
80,000,000:1
Standards
cTUVus, FCC-B, ICES003, CEC, NOM, Mexico Energy
Operating Power Consumption
30 W
Color Supported
16.7 Million Colors
Number of Speakers
2
Horizontal Frequency
30 kHz to 160 kHz - HDMI 1.4, 30 kHz to 193 kHz - DisplayPort 1.2
VESA Mount Compatible
Yes
DisplayPort
Yes
Aspect Ratio
16:9
Tearing Prevention Technology
Adaptive Sync
Number of Screens
1
Input Voltage
100V to 240V
Platform Supported
PC, Mac
Screen Surface
Anti-glare
Item
LED Monitor
Color
Black
Curvature
1500R
Pixel Pitch
0.31100 mm x 0.31100 mm
Native Contrast Ratio
4,000:1
Brightness
250 Nit
Features
3H Surface Hardness, Anti-glare
Series
VX
HDMI
Yes
Glass Hardness
3H
Horizontal Viewing Angle
178°
Response Time Details
5 ms MPRT
Includes
Power Cable, AC/DC Adapter, DisplayPort Cable, Quick Start Guide
Curved Screen
Yes
Standard Refresh Rate
200 Hz
Response Time
5 ms
Operating System Platform
Mac, PC
Package Contents
LED Monitor, Power Cable, AC/DC Adapter, DisplayPort Cable, Quick Start Guide
Environmentally Friendly
Yes
Certifications & Standards
cTUVusFCC-BICES003CECNOMMexico Energy
Color Gamut
72% NTSC, 102% sRGB

Description

27 165Hz Curved Gaming Mntr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.