27in 165Hz Curved Gaming Monitor, 1920x1080 Resolution, 1ms response time.

  • Mfr # VX2718-PC-MHD

  • Zoro # G616423900


product price:  $253.99
/ea
Free Shipping & Returns

Key Features

Response Time
5 ms
Native Resolution
1920 x 1080
Viewable Screen Size
27"
Standard Refresh Rate
200 Hz
Screen Mode
Full HD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX2718-PC-MHD
Zoro #
G616423900
UPC #
766907000000
Country of Origin
China

Dimensions

Viewable Screen Size
27"
Width with Stand
24.06"
Height
14.3"
Depth
3"
Width
24.1"
Screen Size Class
27"
Depth with Stand
8.86"
Height with Stand
18.70"
Color Depth
6-bit+FRC

Details

Response Time
5 ms
Native Resolution
1920 x 1080
Standard Refresh Rate
200 Hz
Screen Mode
Full HD
Horizontal Viewing Angle
178°
Certifications & Standards
cTUVusFCC-BICES003CECNOMMexico Energy
HDMI Inputs
1
Dynamic Contrast Ratio
80,000,000:1
Native Contrast Ratio
4,000:1
DisplayPort
Yes
Screen Surface
Anti-glare
Number of Speakers
2
Backlight Technology
LED
Panel Technology
Multi-domain Vertical Alignment (MVA)
Curvature
1500R
Environmentally Friendly
Yes
VESA Mount Compatible
Yes
Stand Adjustments
Tilt
HDMI
Yes
Pixel Pitch
0.31100 mm x 0.31100 mm
Response Time Details
5 ms MPRT
Vertical Frequency
48 Hz to 165 Hz - DisplayPort 1.2, 50 Hz to 60 Hz - HDMI 1.4
Tearing Prevention Technology
Adaptive Sync
Total Number of HDMI Ports
2
VESA Mount Standard
75 x 75
Aspect Ratio
16:9
Input Voltage
100V to 240V
Color Supported
16.7 Million Colors
Standby Power Consumption
500 mW
Features
3H Surface Hardness, Anti-glare
Glass Hardness
3H
Color
Black
Vertical Viewing Angle
178°
Color Gamut
72% NTSC, 102% sRGB
Operating System Platform
Mac, PC
Operating Power Consumption
30 W
Number of Screens
1
HDMI Version
1.4
Speaker Output Power
2 W
Product Type
LED Monitor
Horizontal Frequency
30 kHz to 160 kHz - HDMI 1.4, 30 kHz to 193 kHz - DisplayPort 1.2
Package Contents
LED Monitor, Power Cable, AC/DC Adapter, DisplayPort Cable, Quick Start Guide
Curved Screen
Yes
Number of DisplayPorts
1
Speakers
Yes
Brightness
250 Nit
Max. Resolution
1920 x 1080

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.