Zoro Homepage

27in 165Hz Gaming Monitor

  • Mfr # VX2718PMHD

  • Zoro # G512432648


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Max. Resolution
1920 x 1080
Width
24.2 in
Speakers
Yes
Height
14.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX2718PMHD
Zoro #
G512432648
UPC #
766907011272
Country of Origin
China

Dimensions

Screen Size
27 in
Width
24.2 in
Height
14.3 in
Depth
1.8 in
Depth with Stand
8.90 in
Height with Stand
18.03 in
Width with Stand
24.21 in

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Screen Refresh Rate
180 Hz
Backlight Technology
LED
Features
3H Surface Hardness, Anti-glare
Mounting
Wall
Standards
cTUVus, FCC-B, ICES003, CEC, NOM, Mexico Energy
Aspect Ratio
16:9
Horizontal Frequency
24 kHz to 183 kHz - DisplayPort 1.2, 24 kHz to 166.40 kHz - HDMI 1.4
Number of Speakers
2
Vertical Viewing Angle
178°
Standby Power Consumption
500 mW
Tearing Prevention Technology
FreeSync
VESA Mount Standard
100 x 100
Horizontal Viewing Angle
178°
Number of HDMI Inputs
2
Panel Technology
Multi-domain Vertical Alignment (MVA)
Green Environmental Attribute
Environmentally Friendly
VESA Mount Compatible
Yes
DisplayPort
Yes
Includes
Power Cable, DisplayPort Cable, Quick Start Guide
Operating Power Consumption
37 W
Item
LED Monitor
Screen Mode
Full HD
Speaker Output Power
2 W
Series
VX
Vertical Frequency
50 Hz to 165 Hz - DisplayPort 1.2, 50 Hz to 60 Hz - HDMI 1.4
Stand Adjustments
Tilt
Dynamic Contrast Ratio
80,000,000:1
Native Contrast Ratio
4,000:1
Number of Screens
1
Number of DisplayPorts
1
Input Voltage
100V to 240V
Screen Surface
Anti-glare
Brightness
250 Nit
Number of HDMI Ports
2
Color Supported
16.7 Million Colors
Color
Black
Glass Hardness
3H
HDMI
Yes
HDMI Version
1.4
Response Time Details
5ms MPRT

Description

27 165Hz Gaming Monitor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.