27IN 2K QHD THIN-BEZEL IPS MONITOR WITH USB-C, HDMI, AND DISPLAYPORT.

  • Mfr # VX2767U-2K

  • Zoro # G822443730


product price:  $399.99
/ea
Free Shipping & Returns

Key Features

HDMI Inputs
1
Vertical Frequency
48 Hz to 75 Hz - USB Type C, 48 Hz to 75 Hz - HDMI 1.4, 48 Hz to 75 Hz - DisplayPort
Dynamic Contrast Ratio
50,000,000:1
Horizontal Viewing Angle
178°
Number of DisplayPorts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX2767U-2K
Zoro #
G822443730
UPC #
766907012583
Country of Origin
Taiwan, Province of China

Dimensions

Screen Size Class
27"
Height with Stand
17.20"
Width with Stand
24.20"
Viewable Screen Size
27"
Height
14.4"
Depth with Stand
8.70"
Depth
2.1"
Width
24.2"

Details

HDMI Inputs
1
Vertical Frequency
48 Hz to 75 Hz - USB Type C, 48 Hz to 75 Hz - HDMI 1.4, 48 Hz to 75 Hz - DisplayPort
Dynamic Contrast Ratio
50,000,000:1
Horizontal Viewing Angle
178°
Number of DisplayPorts
1
Native Contrast Ratio
1,000:1
Product Type
LCD Monitor
Horizontal Frequency
24 kHz to 113 kHz - HDMI 1.4, 24 kHz to 113 kHz - USB Type C, 24 kHz to 113 kHz - DisplayPort
Max. Resolution
2560 x 1440
Glass Hardness
3H
Number of Speakers
2
HDMI
Yes
Vertical Viewing Angle
178°
Native Resolution
2560 x 1440
Features
Frameless Bezel, HDR10, ComfortView, Anti-glare, Wide Viewing Angle, Cable Lock Slot, Color Rich Technology, On-screen Display (OSD), MultiScreen, Narrow Bezel, Flicker-free, Blue Light Reduction
Screen Surface
Anti-glare
Stand Adjustments
Tilt
Response Time
4 ms
USB Type-C
Yes
VESA Mount Compatible
Yes
Package Contents
27" 2K QHD Thin-Bezel IPS Monitor with USB-C, HDMI, and DisplayPort, Power Cable, USB-C Cable, HDMI Cable, Quick Start Guide
Speakers
Yes
Frequency
50 Hz, 60 Hz
DisplayPort
Yes
Standard Refresh Rate
75 Hz
Response Time Details
4 ms GTG
Operating Power Consumption
26 W
Energy Star
Yes
Screen Mode
WQHD
Panel Technology
In-plane Switching (IPS) Technology
Total Number of USB Type-C Ports
1
Aspect Ratio
16:9
Color Supported
16.7 Million Colors
Brightness
250 Nit
Color
Black
Backlight Technology
LED
Standby Power Consumption
500 mW
Environmentally Friendly
Yes
Number of Screens
1
VESA Mount Standard
100 x 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.