27IN 4K IPS MONITOR WITH HDMI, DISPLAYPORT, 3840 X 2160 RESOLUTION.

  • Mfr # VA2756-4K-MHD

  • Zoro # G822444331


product price:  $354.99
/ea
Free Shipping & Returns

Key Features

Frequency
60 Hz, 50 Hz
HDMI Version
2
Energy Star
Yes
Features
Game Mode, Cable Lock Slot, Flicker-free, Edge-to-Edge Glass Design, Low Blue Light, Wide Viewing Angle, Frameless Bezel, On-screen Display (OSD), Anti-glare
Audio Line Out
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA2756-4K-MHD
Zoro #
G822444331
UPC #
766907022988
Country of Origin
Multiple

Dimensions

Viewable Screen Size
27"
Height
14.5"
Screen Size Class
27"
Width
24.2"
Depth with Stand
6.46"
Depth
2.1"
Height with Stand
19.57"
Width with Stand
26.65"

Details

Frequency
60 Hz, 50 Hz
HDMI Version
2
Energy Star
Yes
Features
Game Mode, Cable Lock Slot, Flicker-free, Edge-to-Edge Glass Design, Low Blue Light, Wide Viewing Angle, Frameless Bezel, On-screen Display (OSD), Anti-glare
Audio Line Out
Yes
DisplayPort In
Yes
DisplayPort
Yes
Glass Hardness
3H
Vertical Frequency
24 Hz to 75 Hz - DisplayPort, 24 Hz to 75 Hz - HDMI 2.0
Number of Screens
1
Aspect Ratio
16:9
Operating Power Consumption
54 W
Backlight Technology
LED
Operating Humidity Range
20% to 90% (Non-condensing)
Environmentally Friendly
Yes
Stand Adjustments
Tilt
VESA Mount Compatible
Yes
Product Type
Gaming LED Monitor
HDMI
Yes
Max. Resolution
3840 x 2160
Color Supported
1.07 Billion Colors
Horizontal Viewing Angle
178°
Maximum Power Consumption
54 W
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Native Contrast Ratio
1,200:1
Vertical Viewing Angle
178°
HDMI Inputs
2
VESA Mount Standard
100 x 100
Screen Mode
4K UHD
Brightness
400 Nit
Screen Surface
Anti-glare
Package Contents
27" IPS LCD UHD Monitor (HDMI, Display Port) Power Cable HDMI Cable Quick Start Guide
Standard Refresh Rate
75 Hz
Number of HDMI 2.0 Ports
2
Total Number of HDMI Ports
2
Number of DisplayPorts
1
Speakers
Yes
Native Resolution
3840 x 2160
Panel Technology
SuperClear IPS
Number of Speakers
2
Number of Audio Line Out Ports
1
Response Time Details
5 ms GTG
Horizontal Frequency
15 kHz to 140 kHz - HDMI 2.0, 15 kHz to 140 kHz - DisplayPort
Standby Power Consumption
300 mW
Response Time
5 ms

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.