27IN 4K UHD THIN-BEZEL IPS MONITOR WITH USB-C, HDMI, AND DISPLAYPORT, 3840 X 2160

  • Mfr # VX2776-4K-MHDU

  • Zoro # G816268868


product price:  $361.99
/ea
Free Shipping & Returns

Key Features

Color Supported
1.07 Billion Colors
Brightness
350 Nit
Vertical Viewing Angle
178°
Standby Power Consumption
500 mW
Max. Resolution
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VX2776-4K-MHDU
Zoro #
G816268868
UPC #
766907019322
Country of Origin
China

Dimensions

Depth with Stand
8.20"
Depth
1.8"
Screen Size Class
27"
Height
14.1"
Viewable Screen Size
27"
Height with Stand
17.20"
Width with Stand
24.20"
Width
24.2"

Details

Color Supported
1.07 Billion Colors
Brightness
350 Nit
Vertical Viewing Angle
178°
Standby Power Consumption
500 mW
Max. Resolution
3840 x 2160
Screen Surface
Anti-glare
Energy Star
Yes
Horizontal Viewing Angle
178°
DisplayPort
Yes
Environmentally Friendly
Yes
Response Time Details
1 ms MPRT
Aspect Ratio
16:9
Backlight Technology
LED
USB Type-C
Yes
Color
Silver
Number of USB Ports
1
Native Contrast Ratio
1,300:1
Operating Power Consumption
125 W
Response Time
1 ms
Horizontal Frequency
30 kHz to 140 kHz - DisplayPort, 30 kHz to 140 kHz - USB Type C, 30 kHz to 140 kHz - HDMI 2
Standard Refresh Rate
60 Hz
Package Contents
27" 4K UHD Thin-Bezel IPS Monitor with USB-C, HDMI, and DisplayPort, Power Cable, USB-C Cable, HDMI Cable, Quick Start Guide
VESA Mount Standard
100 x 100
Number of Screens
1
Number of Speakers
2
Screen Mode
4K UHD
Dynamic Contrast Ratio
80,000,000:1
Product Type
LCD Monitor
HDMI Inputs
1
Glass Hardness
3H
Features
OnScreen Control, HDR10, Blue Light Reduction, Cable Lock Slot, Frameless Bezel, Flicker-free, Anti-glare
Stand Adjustments
Tilt
HDMI
Yes
USB
Yes
Total Number of USB Type-C Ports
1
Number of DisplayPorts
1
Vertical Frequency
40 Hz to 60 Hz - DisplayPort, 40 Hz to 60 Hz - HDMI 2.0, 40 Hz to 60 Hz - USB Type C
Panel Technology
SuperClear IPS
VESA Mount Compatible
Yes
Frequency
50 Hz, 60 Hz
Speakers
Yes
Native Resolution
3840 x 2160

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.