27IN COLORPRO 4K UHD IPS MONITOR WITH 100W THUNDERBOLT, RJ45, DCI-P3 AND HDR400.

  • Mfr # VP2776T-4K
  • Zoro # G716269101
product price: 
$
929.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
3,840 x 2,160
Speakers
Yes
Network (RJ-45)
Yes
Number of Speakers
2
HDMI
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VP2776T-4K
Zoro #
G716269101
UPC #
766907026061
Country of Origin
China

Dimensions

Viewable Screen Size
27"
Compressed Height with Stand
17.68"
Screen Size Class
27"
Depth with Stand
9.15"
Width with Stand
24.14"
Extended Height with Stand
22.41"
Height with Stand
22.41"

Details

Max. Resolution
3,840 x 2,160
Speakers
Yes
Network (RJ-45)
Yes
Number of Speakers
2
HDMI
Yes
Brightness
400 Nit
Native Contrast Ratio
2,000:1
Color
Black
Operating Humidity Range
20% to 90% (Non-condensing)
Color Gamut
98% DCI-P3, 95% DCI-P3, 100% Adobe RGB
Horizontal Frequency
15 kHz to 240 kHz - HDMI 2.0, 15 kHz to 240 kHz - DisplayPort 1.4a, 15 kHz to 240 kHz - USB Type C
Aspect Ratio
16:9
Adjustable Stand
Yes
Screen Surface
Anti-glare
DisplayPort Version
1.4
Screen Mode
4K UHD
Product Type
LCD Monitor
USB Type-C
Yes
Number of Screens
1
Number of USB Ports
6
Features
Anti-glare, High Dynamic Range (HDR) 400
Response Time
5 ms
VESA Mount Standard
100 x 100
Stand Adjustments
Tilt, Pivot, Swivel, Height
Total Number of HDMI Ports
2
Vertical Frequency
24 Hz to 75 Hz - USB Type C, 24 Hz to 75 Hz - HDMI 2.0, 24 Hz to 75 Hz - DisplayPort 1.4a
Thunderbolt 4
Yes
DisplayPort
Yes
Glass Hardness
3H
HDMI Inputs
2
USB
Yes
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Thunderbolt
Yes
Frequency
50 Hz, 60 Hz
Pixel Pitch
0.15540 mm x 0.15540 mm
Mount Type
Wall Mountable
HDMI Version
2.1
Panel Technology
In-plane Switching (IPS) Technology
Dynamic Contrast Ratio
20,000,000:1
Active Display Area (H x V)
23.49" x 13.21"
Number of DisplayPorts
1
VESA Mount Compatible
Yes
Native Resolution
3840 x 2160
Standard Refresh Rate
75 Hz

Ratings & reviews