27IN COLORPRO 5K IPS MONITOR WITH 100W THUNDERBOLT 4, USB C, AND DCI-P3 COLOR GA

  • Mfr # VP2788-5K

  • Zoro # G316268948


product price:  $1,227.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
5120 x 2880
Width
24.1"
Speakers
Yes
Features
Anti-glare, Ergonomic Design, Anti-reflective, On-screen Display (OSD)
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VP2788-5K
Zoro #
G316268948
UPC #
766907029505
Country of Origin
China

Dimensions

Width
24.1"
Compressed Height with Stand
16.72"
Screen Size Class
27"
Viewable Screen Size
27"
Width with Stand
24.13"
Depth with Stand
8.26"
Height
14.5"
Height with Stand
21.44"
Depth
2.3"
Extended Height with Stand
21.44"

Details

Max. Resolution
5120 x 2880
Speakers
Yes
Features
Anti-glare, Ergonomic Design, Anti-reflective, On-screen Display (OSD)
Color
Black
Adjustable Stand
Yes
Color Gamut
99% DCI-P3
HDMI Inputs
1
Panel Technology
In-plane Switching (IPS) Technology
USB
Yes
Number of Screens
1
Screen Mode
5K
Aspect Ratio
16:9
USB Type-C
Yes
Horizontal Viewing Angle
178°
Operating Humidity Range
20% to 90% (Non-condensing)
Standard Refresh Rate
75 Hz
Screen Surface
Anti-glare
Number of DisplayPorts
1
Response Time
14 ms
Response Time Details
14 ms GTG
Vertical Frequency
24 Hz to 75 Hz - USB Type C, 24 Hz to 75 Hz - DisplayPort, 24 Hz to 75 Hz - HDMI 2.1, 24 Hz to 75 Hz - Thunderbolt 4
Package Contents
27" ColorPro 5K IPS Monitor with 100W Thunderbolt 4, USB C, and DCI-P3 Color Gamut 1 x 3-pin Plug (IEC C13 / CEE22) 1 x DisplayPort Cable (v1.4; Male-Male) 1 x HDMI Cable (v2.1; Male-Male) 1 x TBT4 Cable (Male-Male) 1 x USB Type-C to Type-A 3.2 Gen2 Cable (Male-Male) 1 x AC/DC Adapter 1 x Quick Start Guide
Operating Power Consumption
242 W
Backlight Technology
LED
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Number of USB Ports
4
Product Type
LED Monitor
HDMI Version
2.1
Stand Adjustments
Tilt, Pivot, Height, Swivel
Number of Speakers
2
DisplayPort
Yes
Maximum Power Consumption
245 W
Built-in Devices
USB Hub
Thunderbolt
Yes
VESA Mount Standard
100 x 100
VESA Mount Compatible
Yes
Total Number of HDMI Ports
1
Energy Star
Yes
Standby Power Consumption
500 mW
HDMI
Yes
Brightness
500 Nit
Number of HDMI 2.1 Ports
1
Vertical Viewing Angle
178°
Native Contrast Ratio
2,000:1
Total Number of USB Type-C Ports
2
Native Resolution
5120 x 2880
Thunderbolt 4
Yes
Environmentally Friendly
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.