Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27in Ergo Tilt 1080p IPS Mntr

  • Mfr # VG2748A

  • Zoro # G012432704


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Max. Resolution
1920 x 1080
Width
24.1"
Speakers
Yes
Depth
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG2748A
Zoro #
G012432704
UPC #
766907014709
Country of Origin
China

Dimensions

Screen Size
27 in
Width
24.1"
Depth
2"
Height
14.3"
Depth with Stand
7.95"
Width with Stand
24.09"
Height with Stand
20.99"
Color Depth
6-bit + A-FRC
Screen Size Class
27"
Viewable Screen Size
27"

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Screen Refresh Rate
75 Hz
Features
Super Clear Image Enhancement Technology, 3-sided Bezel Less, Anti-glare, 3H Surface Hardness, Pivot Display
DisplayPort
Yes
Standards
cTUVus, FCC-B, ICES003, Energy Star 8.0, EPEAT Silver, CEC, NOM, Mexico Energy
Native Contrast Ratio
1,000:1
Built-In Devices
USB Hub
Number of USB Ports
5
VESA Mount Compatible
Yes
Panel Technology
In-plane Switching (IPS) Technology
Brightness
250 Nit
Number of DisplayPorts
1
Number of Screens
1
Horizontal Frequency
15 kHz to 82 kHz - DisplayPort, 24 kHz to 82 kHz - HDMI 1.4
Item
LED Monitor
Includes
Power Cable, DisplayPort Cable, USB A/B Cable, Quick Start Guide
HDMI
Yes
Number of Speakers
2
Number of HDMI Inputs
1
Stand Adjustments
Height, Tilt, Swivel, Pivot
Dynamic Contrast Ratio
50,000,000:1
Operating Power Consumption
58 W
Screen Mode
Full HD
Backlight Technology
LED
Series
VG
Vertical Viewing Angle
178°
Response Time Details
5 ms GTG
Input Voltage
100V to 240V
Speaker Output Power
2 W
VESA Mount Standard
100 x 100
VGA
Yes
Vertical Frequency
50 Hz to 60 Hz - DisplayPort, 50 Hz to 75 Hz - HDMI 1.4
Aspect Ratio
16:9
Number of HDMI Ports
1
Swivel Angle
120°
Number of VGA Ports
1
Green Environmental Attribute
ENERGY STAR 8.0; Environmentally Friendly
Glass Hardness
3H
USB
Yes
Color
Black
Mounting
Wall
HDMI Version
1.4
Horizontal Viewing Angle
178°
Standby Power Consumption
500 mW
Number of USB Type-B Ports
1
Color Supported
16.7 Million Colors
Mount Type
Wall Mountable
Energy Star
Yes
Package Contents
Graphic VG VG2748a LED MonitorPower CableDisplayPort CableUSB A/B CableQuick Start Guide
Environmentally Friendly
Yes
Adjustable Stand
Yes
Response Time
5 ms
Certifications & Standards
cTUVusFCC-BICES003Energy Star 8.0EPEAT SilverCECNOMMexico Energy

Description

27 Ergo Tilt 1080p IPS Mntr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.