Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27IN ERGONOMIC IPS DESIGNED FOR SURFACE MONITOR WITH USB-C, 1920 X 1080 RESOLUTION.

  • Mfr # VG275

  • Zoro # G222605981


product price: $349.99
/ea
Free Shipping & Returns

Key Features

USB Type-C
Yes
Dynamic Contrast Ratio
50,000,000:1
Operating Humidity Range
20% to 90% (Non-condensing)
Product Type
LED Monitor
Features
Cable Lock Slot, Ergonomic Design, Frameless Bezel, Cable Management, Anti-glare, On-screen Display (OSD), vDisplay Manager, Wide Viewing Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG275
Zoro #
G222605981
UPC #
766907024203
Country of Origin
China

Dimensions

Height
14.3"
Height with Stand
20.99"
Depth with Stand
7.95"
Compressed Height with Stand
15.99"
Viewable Screen Size
27"
Width with Stand
24.09"
Depth
2"
Extended Height with Stand
20.99"
Screen Size Class
27"
Width
24.1"

Details

USB Type-C
Yes
Dynamic Contrast Ratio
50,000,000:1
Operating Humidity Range
20% to 90% (Non-condensing)
Product Type
LED Monitor
Features
Cable Lock Slot, Ergonomic Design, Frameless Bezel, Cable Management, Anti-glare, On-screen Display (OSD), vDisplay Manager, Wide Viewing Angle
DisplayPort
Yes
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Horizontal Frequency
24 kHz to 82 kHz - VGA, 15 kHz to 82 kHz - USB Type C, 15 kHz to 82 kHz - HDMI 1.4, 15 kHz to 82 kHz - DisplayPort
Number of Screens
1
Native Resolution
1920 x 1080
Number of USB Ports
5
Number of VGA Ports
1
Panel Technology
In-plane Switching (IPS) Technology
Total Number of USB Type-C Ports
1
Vertical Frequency
24 Hz to 75 Hz - DisplayPort, 24 Hz to 75 Hz - USB Type C, 24 Hz to 75 Hz - HDMI 1.4, 50 Hz to 75 Hz - VGA
Stand Adjustments
Height, Swivel, Tilt, Pivot
Built-in Devices
USB Hub
Frequency
60 Hz, 50 Hz
Mount Type
Arm-mountable
Package Contents
27" Ergonomic IPS Designed for Surface Monitor with USB-C Power Cable HDMI to HDMI Cable USB Type C Cable USB Type A/B Cable Quick Start Guide
Number of Speakers
2
Standard Refresh Rate
100 Hz
Brightness
300 Nit
Screen Surface
Anti-glare
VESA Mount Standard
100 x 100
Aspect Ratio
16:9
Standby Power Consumption
300 mW
Environmentally Friendly
Yes
Operating Power Consumption
45.80 W
Response Time
5 ms
Screen Mode
Full HD
VESA Mount Compatible
Yes
HDMI Version
1.4
Backlight Technology
LED
Max. Resolution
1920 x 1080
Native Contrast Ratio
1,000:1
Color Supported
16.7 Million Colors
Energy Star
Yes
Horizontal Viewing Angle
178°
Vertical Viewing Angle
178°
Number of DisplayPorts
1
Response Time Details
5 ms GTG
Speakers
Yes
Adjustable Stand
Yes
HDMI
Yes
Maximum Power Consumption
45.80 W
Total Number of HDMI Ports
1
Glass Hardness
3H
USB
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.