Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27in OMNI 1440p IPS ErgoGmng

  • Mfr # VX2728J2K

  • Zoro # G412432694


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Max. Resolution
2560 x 1440
Width
24.2"
Speakers
Yes
Screen Refresh Rate
180 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX2728J2K
Zoro #
G412432694
UPC #
766907019391
Country of Origin
China

Dimensions

Screen Size
27 in
Width
24.2"
Height
14.3"
Depth
1.8"
Depth with Stand
8.15"
Height with Stand
22.36"
Width with Stand
24.21"
Viewable Screen Size
27"
Color Depth
10-bit (8-bit + FRC)
Screen Size Class
27"

Details

Max. Resolution
2560 x 1440
Speakers
Yes
Screen Refresh Rate
180 Hz
Tearing Prevention Technology
FreeSync Premium
Horizontal Frequency
30 kHz to 218 kHz - HDMI 2, 30 kHz to 243 kHz - DisplayPort
Response Time Details
2.5 ms MPRT
Speaker Output Power
2 W
Green Environmental Attribute
Environmentally Friendly
Horizontal Viewing Angle
178°
Vertical Frequency
50 Hz to 60 Hz - HDMI 2.0, 48 Hz to 165 Hz - DisplayPort
Screen Mode
WQHD
Standards
cTUVus, FCC-B, ICES003, CEC, NRCan
Native Contrast Ratio
1,000:1
Standby Power Consumption
300 mW
Series
VX
Backlight Technology
LED
Input Voltage
100V to 240V
Number of Screens
1
Includes
Power Cable, DisplayPort Cable, Quick Start Guide, Power Adapter
Vertical Viewing Angle
178°
Number of Speakers
2
Swivel Angle
30°
Brightness
250 Nit
Dynamic Contrast Ratio
80,000,000:1
Panel Technology
In-plane Switching (IPS) Technology
Glass Hardness
3H
Features
Anti-glare, 3H Surface Hardness
Number of DisplayPorts
1
Stand Adjustments
Tilt, Height, Swivel, Pivot
Color Supported
1.07 Billion Colors
Item
LED Monitor
Number of HDMI Inputs
2
VESA Mount Compatible
Yes
Mounting
Wall, Desk, Arm
Operating Power Consumption
38 W
HDMI Version
2
Color
Black
HDMI
Yes
DisplayPort
Yes
Frequency
60 Hz, 50 Hz
Aspect Ratio
16:9
Screen Surface
Anti-glare
Package Contents
Entertainment VX LED Monitor, Power Cable, DisplayPort Cable, Quick Start Guide, Power Adapter
VESA Mount Standard
100 x 100
Response Time
2.50 ms
Environmentally Friendly
Yes
Adjustable Stand
Yes
Certifications & Standards
cTUVusFCC-BICES003CECNRCan
Mount Type
Desk Mountable, Arm-mountable, Wall Mountable

Description

27 OMNI 1440p IPS ErgoGmng

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.