27in165Hz WQHD Curved Gmng Mntr

  • Mfr # VX27182KPCMHD

  • Zoro # G312432701


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Max. Resolution
2560 x 1440
Width
24.1"
Speakers
Yes
Screen Refresh Rate
180 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX27182KPCMHD
Zoro #
G312432701
UPC #
766907009637
Country of Origin
China

Dimensions

Screen Size
27 in
Width
24.1"
Height
14.3"
Depth
3"
Width with Stand
24.06"
Height with Stand
18.70"
Depth with Stand
8.86"
Screen Size Class
27"
Color Depth
8-bit (6-bit+FRC)
Viewable Screen Size
27"

Details

Max. Resolution
2560 x 1440
Speakers
Yes
Screen Refresh Rate
180 Hz
Dynamic Contrast Ratio
80,000,000:1
Screen Surface
Anti-glare
Curvature
1500R
Webcam
No
DisplayPort
Yes
VESA Mount Compatible
Yes
Backlight Technology
LED
Pixel Pitch
0.23300 mm x 0.23300 mm
Speaker Output Power
2 W
Horizontal Viewing Angle
178°
Standards
cTUVus, FCC-B, ICES003, CEC, MX-CoC, Mexico Energy
HDCP Supported
Yes
VESA Mount Standard
75 x 75
Number of HDMI Inputs
2
HDMI
Yes
Vertical Frequency
50 Hz to 60 Hz - HDMI 2.0, 48 Hz to 165 Hz - DisplayPort 1.2
Glass Hardness
3H
Horizontal Frequency
30 Hz to 243 Hz - DisplayPort 1.2, 30 kHz to 222 kHz - HDMI 2
Vertical Viewing Angle
178°
HDMI Version
2
Number of Speakers
2
Tearing Prevention Technology
Adaptive Sync
Native Contrast Ratio
4,000:1
Green Environmental Attribute
Environmentally Friendly
Panel Technology
Multi-domain Vertical Alignment (MVA)
Brightness
250 Nit
Stand Adjustments
Tilt
Mounting
Wall
Number of DisplayPorts
1
Color
Black
Response Time Details
5 ms MPRT
Color Supported
16.7 Million Colors
Item
LED Monitor
Aspect Ratio
16:9
Input Voltage
100V to 240V
Number of Screens
1
Screen Mode
WQHD
Features
3H Surface Hardness, Anti-glare
Operating Power Consumption
40 W
Includes
Power Cable, AC/DC Adapter, DisplayPort Cable, Quick Start Guide
Standby Power Consumption
500 mW
Series
VX
Curved Screen
Yes
Mount Type
Wall Mountable
Certifications & Standards
cTUVusFCC-BICES003CECMX-CoCMexico Energy
Response Time
5 ms
Environmentally Friendly
Yes
Package Contents
LED Monitor, Power Cable, AC/DC Adapter, DisplayPort Cable, Quick Start Guide
Color Gamut
72% NTSC, 102% sRGB

Description

27165Hz WQHD Curved Gmng Mntr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.