Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27in4K UHD ColorPro Design Mntr

  • Mfr # VP2768A4K

  • Zoro # G112432543


product price: $631.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Max. Resolution
3840 x 2160
Width
24.1"
Speakers
Yes
Height
13.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP2768A4K
Zoro #
G112432543
UPC #
766907012354
Country of Origin
China

Dimensions

Screen Size
27 in
Width
24.1"
Height
13.9"
Depth
2"
Depth with Stand
8.46"
Width with Stand
24.13"
Height with Stand
21.38"
Viewable Screen Size
27"
Screen Size Class
27"
Color Depth
10-bit (8-bit + A-FRC)

Details

Max. Resolution
3840 x 2160
Speakers
Yes
Screen Refresh Rate
75 Hz
Number of USB 3.2 Downstream Ports
2
Stand Adjustments
Height, Pivot, Tilt, Swivel
Operating Power Consumption
44.90 W
Vertical Viewing Angle
178°
Screen Surface
Anti-glare
Number of USB Type-B Ports
1
Features
Anti-glare, 3H Surface Hardness
HDCP Supported
Yes
Panel Technology
In-plane Switching (IPS) Technology
Number of USB Type-C Ports
1
Response Time Details
6 ms GTG (OD)
HDMI
Yes
Swivel Angle
120°
Color Supported
1.07 Billion Colors
Number of Screens
1
USB
Yes
Vertical Frequency
24 Hz to 75 Hz
USB Type-C
Yes
Number of USB Ports
4
Built-In Devices
USB Hub
Aspect Ratio
16:9
Mounting
Wall
Glass Hardness
3H
Input Voltage
100V to 240V
Speaker Output Power
10 W
Pixel Pitch
0.15500 mm x 0.15500 mm
Dynamic Contrast Ratio
20,000,000:1
Screen Mode
4K UHD
Number of DisplayPorts
1
Native Contrast Ratio
1,300:1
Includes
Power Cable, USB-C Cable, HDMI cable, UAB-A/B Cable
Backlight Technology
LED
Standby Power Consumption
500 mW
Horizontal Viewing Angle
178°
Platform Supported
PC, Mac
VESA Mount Standard
100 x 100
Number of Speakers
2
Item
LED Monitor
Number of HDMI Inputs
2
Brightness
350 Nit
Network (RJ-45)
Yes
Horizontal Frequency
15 kHz to 136 kHz
VESA Mount Compatible
Yes
Series
VP
Standards
cTUVus, FCC-B, ICES003, CEC, NOM, Mexico Energy
DisplayPort
Yes
Green Environmental Attribute
ENERGY STAR 8.0; Environmentally Friendly
Color
Black
Certifications & Standards
cTUVusFCC-BICES003CECNOMMexico Energy
Operating System Platform
Mac, PC
Package Contents
VP2768a-4K Display, Power Cable, USB-C Cable, HDMI cable, UAB-A/B Cable
Color Gamut
118% SMPTE-C, 78% NTSC, 100% sRGB, 100% Rec. 709, 109% sRGB, 100% SMPTE-C, 99% EBU, 109% Rec. 709, 108% EBU
Adjustable Stand
Yes
Environmentally Friendly
Yes
Response Time
6 ms
Energy Star
Yes
Mount Type
Wall Mountable

Description

274K UHD ColorPro Design Mntr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.