Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27INCH SUPERCLEAR IPS FULL HD MONITOR WITH ADVANCED ERGONOMICS, 1920X10

  • Mfr # VG2755

  • Zoro # G914878075


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Max. Resolution
1920 x 1080
Width
24.1"
Speakers
Yes
Depth
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG2755
Zoro #
G914878075
UPC #
766907989410
Country of Origin
China

Dimensions

Screen Size
27 in
Width
24.1"
Depth
2"
Height
14.3"
Height with Stand
20.98"
Depth with Stand
7.95"
Width with Stand
24.09"
Max. Adjustable Height
5.12 in
Color Depth
8-bit
Viewable Screen Size
27"
Maximum Adjustable Height
5.12"
Screen Size Class
27"

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Screen Refresh Rate
100 Hz
USB Type-C
Yes
Vertical Frequency
50 Hz to 100 Hz
Tilt Angle
5° to 40°
Brightness
250 Nit
Horizontal Viewing Angle
178°
Number of DisplayPorts
1
Number of Speakers
2
Swivel Angle
120° to 120°
Dynamic Contrast Ratio
50,000,000:1
Panel Technology
In-plane Switching (IPS) Technology
Operating Power Consumption
45.80 W
Standards
cTUVus, FCC-B, ICES003, Energy Star, EPEAT Certified, MX-CoC, Mexico Energy
Stand Adjustments
Height, Swivel, Tilt, Pivot
Vertical Viewing Angle
178°
VGA
Yes
Built-In Devices
USB Hub
VESA Mount Compatible
Yes
Standby Power Consumption
500 mW
Horizontal Frequency
15 kHz to 82 kHz
DisplayPort
Yes
Speaker Output Power
2 W
Input Voltage
100V to 240V
Green Environmental Attribute
Energy Star; Environmentally Friendly
Color
Black
Features
Pivot Display, Anti-glare, 3H Surface Hardness, Super Clear Image Enhancement Technology, 3-sided Bezel Less
HDMI Version
1.4
Color Supported
16.7 Million Colors
Backlight Technology
LED
Aspect Ratio
16:9
HDMI
Yes
Number of Screens
1
Number of USB Type-C Ports
1
VESA Mount Standard
100 x 100
Series
VG
Number of HDMI Ports
1
Screen Mode
Full HD
Number of USB Type-B Ports
1
Glass Hardness
3H
Number of VGA Ports
1
Includes
Power Cable, HDMI Cable, USB-C Cable, USB-B Cable, Quickstart guide
Screen Surface
Anti-glare
Response Time Details
15 ms GTG (OD)
Item
LED Monitor
Native Contrast Ratio
1,000:1
USB
Yes
Environmentally Friendly
Yes
Package Contents
27" 1080p Ergonomic 40Degree Tilt IPS Monitor with USB CPower CableHDMI CableUSBC CableUSBB CableQuickstart guide
Adjustable Stand
Yes
Response Time
15 ms
Energy Star
Yes
Certifications & Standards
cTUVusFCC-BICES003Energy StarEPEAT CertifiedMX-CoCMexico Energy

Description

VIEWSONIC 27INCH SUPERCLEAR IPS FULL HD MONITOR WITH ADVANCED ERGONOMICS,1920X10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.