Zoro Homepage

27INCH/USB-C/2560X1440

  • Mfr # VP2768A

  • Zoro # G914909236


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Height
13.9 in
Width
24.1 in
Depth
2 in
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP2768A
Zoro #
G914909236
UPC #
766907008968
Country of Origin
China

Dimensions

Screen Size
27 in
Height
13.9 in
Width
24.1 in
Depth
2 in
Width with Stand
24.13 in
Depth with Stand
8.46 in
Height with Stand
16.14 in

Details

Item
LED Monitor
Aspect Ratio
16:9
Screen Refresh Rate
75 Hz
Max. Resolution
2560 x 1440
Series
VP
DVI
No
Screen Surface
Anti-glare
Number of USB 2.0 Ports
4
USB Type-C
Yes
Number of DisplayPorts
1
Standards
cTUVus, FCC-B, ICES003, Energy Star, EPEAT, MX-CoC, Mexico Energy, CEC
Number of USB Ports
5
Color Supported
16.7 Million Colors
Number of HDMI Ports
1
Input Voltage
100V to 240V
Panel Technology
In-plane Switching (IPS)
Screen Mode
WQHD
Stand Adjustments
Tilt, Swivel, Height
Swivel Angle
60°
HDMI
Yes
Number of Screens
1
Green Environmental Attribute
Energy Star; Environmentally Friendly
Glass Hardness
3H
Response Time Details
5ms GTG
HDMI Version
1.4
Native Contrast Ratio
1,000:1
VESA Mount Standard
100 x 100
Mounting
Wall, Desk
Brightness
350 Nit
USB
Yes
Number of USB Type-C Ports
1
VGA
No
VESA Mount Compatible
Yes
Network (RJ-45)
Yes
Standby Power Consumption
300 mW
Number of USB Type-B Ports
1
DisplayPort
Yes
Vertical Frequency
50 Hz to 60 Hz
Operating Power Consumption
35 W
Backlight Technology
LED
Viewing Angle
178° (H); 178° (V)
Features
3H Surface Hardness, Anti-glare
Mini DisplayPort
Yes
Includes
Power Cable, DP to DP Cable, USB Type C cable, USB Type B Uplink Cable, Quick Start Guide
Horizontal Frequency
15 kHz to 90 kHz

Description

VIEWSONIC 27INCH/USB-C/2560X1440

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.