Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3,000 lm WXGA LED Projector

  • Mfr # LS510WH2

  • Zoro # G812467210


product price: $646.99
/ea
Free Shipping & Returns

Key Features

Width
15.2 in
Depth
7.4 in
Height
11.8 in
Max. Resolution
1920 x 1080
Operating Power Consumption
240 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS510WH2
Zoro #
G812467210
UPC #
766907018097
Country of Origin
China

Dimensions

Width
15.2 in
Depth
7.4 in
Height
11.8 in
Min. Focal Length
22 mm
Max. Focal Length
24.10 mm
Max. Diagonal Image Size
25 ft

Details

Item
DLP Projector
Max. Resolution
1920 x 1080
Operating Power Consumption
240 W
Native Resolution
1280 x 800
HDMI
Yes
USB
Yes
Output Scan Format
1080p
Features
Portable
Includes
Power Cable, Remote Control, Quick Start Guide; Speakers
Green Environmental Attribute
Environmentally Friendly
Native Aspect Ratio
16:10
Optical Zoom
1.1x
Lamp Life
30000 hrs (Normal)
Video Signal Standard
HDTV
Max. Projection Distance
27.56 ft
Color
White
Standard Mode Brightness
3000 lm
Application
Business, Class Room, Board Room, Lecture Hall, Education
Min. Projection Distance
39.37 in
Projection Method
Front
Lamp Type
LED
Graphic Mode
WXGA
Vertical Scan Range
23 Hz to 120 Hz
Network (RJ-45)
Yes
Contrast Ratio
3,000,000:1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.