Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3,000 lm WXGA LED Projector

  • Mfr # LS560WH

  • Zoro # G012467164


product price: $726.99
/ea
Free Shipping & Returns

Key Features

Width
11.5"
Depth
8.7"
Height
4.5"
Max. Resolution
1920 x 1080
Video Signal Standard
HDTV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS560WH
Zoro #
G012467164
UPC #
766907018127
Country of Origin
China

Dimensions

Width
11.5"
Depth
8.7"
Height
4.5"
Max. Diagonal Image Size
25 ft
Max. Focal Length
6.90 mm

Details

Item
DLP Projector
Max. Resolution
1920 x 1080
Video Signal Standard
HDTV
Throw Type
Short Throw
Lamp Life
30000 hrs (Normal)
Min. Projection Distance
24.80 in
Projection Method
Ceiling, Front
Network (RJ-45)
Yes
Includes
Power Cable, Remote Control, Quick Start Guide; Speakers
Contrast Ratio
3,000,000:1
Number of Lamps
1
Application
Education, Class Room, Business, Presentation
Native Aspect Ratio
16:10
Green Environmental Attribute
Environmentally Friendly
Operating Power Consumption
229 W
Graphic Mode
WXGA
USB
Yes
Max. Projection Distance
62.20 in
Mounting
Wall, Ceiling, Floor
Lamp Type
LED
Standard Mode Brightness
3000 lm
HDMI
Yes
Native Resolution
1280 x 800
Vertical Scan Range
23 Hz to 120 Hz
Color
White
Output Scan Format
1080p
Environmentally Friendly
Yes
Maximum Projection Distance
62.20"
Speaker Included
Yes
Normal Mode Lamp Life
30000 Hour
Maximum Vertical Sync
120 Hz
Minimum Vertical Sync
23 Hz
Mount Type
Ceiling Mountable, Wall Mountable, Floor Mountable
Package Contents
Projector, Power Cable, Remote Control, Quick Start Guide
Minimum Projection Distance
24.80"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.