Zoro Homepage

3,200 ANSI LUMENS

  • Mfr # PX701-4K

  • Zoro # G514885169


product price: $1,269.99
/ea
Free Shipping & Returns

Key Features

Width
12.3 in
Depth
8.7 in
Height
4.3 in
Lamp Watts
203 W
Output Scan Format
2160p
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PX701-4K
Zoro #
G514885169
UPC #
766907007893
Country of Origin
China

Dimensions

Width
12.3 in
Depth
8.7 in
Height
4.3 in
Max. Diagonal Image Size
25 ft

Description

VIEWSONIC 3,200 ANSI LUMENS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.