3,500 ANSI Lumens 4K UHD Laser Gaming Projector Designed for Xbox Up to 240Hz Refresh Rate

  • Mfr # LX700-4K

  • Zoro # G116433393


product price:  $2,247.99
/ea
Free Shipping & Returns

Key Features

Speaker Included
Yes
Minimum Vertical Sync
23 Hz
HDMI Inputs
Yes
Mount Type
Ceiling Mountable, Wall Mountable
Native Resolution
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LX700-4K
Zoro #
G116433393
UPC #
766907000000
Country of Origin
Multiple

Dimensions

Width
11.3"
Depth
8.5"
Minimum Focal Length
15.98 mm
Minimum Diagonal Image Size
30"
Height
5.1"
Maximum Diagonal Image Size
25 ft
Maximum Focal Length
21.42 mm

Details

Speaker Included
Yes
Minimum Vertical Sync
23 Hz
HDMI Inputs
Yes
Mount Type
Ceiling Mountable, Wall Mountable
Native Resolution
3840 x 2160
Optical Zoom
1.4x
USB
Yes
Number of Lamps
1
Video Signal Standard
HDTV
HD Resolution
Yes
Operating Power Consumption
180 W
Minimum Projection Distance
27.56"
Standard Mode Brightness
3500 lm
Projection Method
Front, Ceiling
Throw Ratio
1.06 to 1.45
Item
Laser Projector
Native Aspect Ratio
16:9
Output Scan Format
2160p
Package Contents
3,500 ANSI Lumens 4K Laser Home Projector 1 x Power Cord 1 x Remote Control QSG
Graphic Mode
4K UHD
Color Supported
1.07 Billion Colors
Lamp Type
Laser/Phosphor
Maximum Vertical Sync
240 Hz
3D Type
3D
Color
White
Maximum Projection Distance
31.59 ft
High Dynamic Range (HDR) Type
HLG
Normal Mode Lamp Life
20000 Hour
Contrast Ratio
3,000,000:1
Economy Mode Lamp Life
30000 Hour

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.