3,700 ANSI LUMENS 1080P PROJECTOR FOR HOME AND BUSINESS.

  • Mfr # PX700HDH

  • Zoro # G121704761


product price: $853.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
UHP
Minimum Vertical Sync
23 Hz
Native Resolution
1920 x 1080
HDMI Inputs
Yes
Color Supported
1.07 Billion Colors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PX700HDH
Zoro #
G121704761
UPC #
766907031386
Country of Origin
Multiple

Dimensions

Width
11.5"
Height
4.5"
Depth
8.7"
Maximum Focal Length
24.10 mm
Maximum Diagonal Image Size
25 ft
Minimum Focal Length
22 mm
Minimum Diagonal Image Size
30"

Details

Lamp Type
UHP
Minimum Vertical Sync
23 Hz
Native Resolution
1920 x 1080
HDMI Inputs
Yes
Color Supported
1.07 Billion Colors
Smart Platform Supported
Roku TV, Chromecast, Fire TV
Projection Method
Ceiling, Front
Contrast Ratio
22,000:1
Number of USB Ports
1
USB
Yes
Maximum Vertical Sync
120 Hz
Operating Power Consumption
300 W
Mount Type
Wall Mountable, Ceiling Mountable
Normal Mode Lamp Life
6000 Hour
Economy Mode Lamp Life
20000 Hour
Standard Mode Brightness
3700 lm
Output Scan Format
1080p
Throw Ratio
1.49 to 1.6435.96 ft)
Optical Zoom
1.1x
Lens Type
Manual Focus, Manual Zoom
Color
White
White Brightness
3700 lm
Item
DLP Projector
Video Signal Standard
HDTV
Graphic Mode
Full HD
Speaker Included
Yes
Package Contents
3,700 ANSI Lumens 1080p Home Theater Projector with Powered USB, Power Cable, Remote Control, Quick Start Guide
Number of HDMI Ports
2
Number of Lamps
1
Native Aspect Ratio
16:9
Lamp Watts
203 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.