Zoro Homepage

32 165Hz Curved Gaming Mntr

  • Mfr # VX3218PCMHD

  • Zoro # G514790050


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Screen Size
32 in
Max. Resolution
1920 x 1080
Width
27.9 in
Speakers
Yes
Depth
3.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX3218PCMHD
Zoro #
G514790050
UPC #
766907010190
Country of Origin
China

Dimensions

Screen Size
32 in
Width
27.9 in
Depth
3.7 in
Height
16.5 in
Width with Stand
27.91 in
Depth with Stand
8.98 in
Height with Stand
20.20 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.