Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32 ColorPro 4K UHD IPS Mon

  • Mfr # VP3276T-4K

  • Zoro # G422701902


product price: $1,139.99
/ea
Free Shipping & Returns

Key Features

Color Supported
1.07 Billion Colors
Brightness
400 Nit
Energy Star
Yes
Adjustable Stand
Yes
Built-in Devices
USB Hub
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP3276T-4K
Zoro #
G422701902
UPC #
766907027747
Country of Origin
China

Dimensions

Width with Stand
28.12"
Height with Stand
22.84"
Height
16.7"
Depth with Stand
8.25"
Depth
2.4"
Compressed Height with Stand
17.99"
Screen Size Class
32"
Width
28.1"
Extended Height with Stand
22.84"
Viewable Screen Size
31.5"

Details

Color Supported
1.07 Billion Colors
Brightness
400 Nit
Energy Star
Yes
Adjustable Stand
Yes
Built-in Devices
USB Hub
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Stand Adjustments
Height, Tilt, Swivel, Pivot
USB Type-C (Power Delivery)
15 W
Vertical Viewing Angle
178°
Product Type
LED Monitor
Response Time Details
5 ms GTG
Thunderbolt
Yes
Vertical Frequency
24 Hz to 75 Hz - DisplayPort, 24 Hz to 75 Hz - HDMI 2.1, 24 Hz to 75 Hz - Thunderbolt 4
Max. Resolution
3840 x 2160
Number of HDMI 2.1 Ports
2
Operating Power Consumption
240 W
Total Number of HDMI Ports
2
Total Number of USB Type-C Ports
2
Frequency
60 Hz, 50 Hz
USB
Yes
Color Gamut
100% sRGB, 98% DCI-P3
DisplayPort
Yes
Backlight Technology
LED
Aspect Ratio
16:9
Environmentally Friendly
Yes
Dynamic Contrast Ratio
20,000,000:1
Ethernet Technology
1 x RJ-45 Ethernet
Number of Screens
1
Panel Technology
In-plane Switching (IPS) Technology
Thunderbolt 4
Yes
Number of Speakers
2
Screen Mode
4K UHD
Network (RJ-45)
Yes
Operating Humidity Range
20% to 90% (Non-condensing)
Number of USB Ports
5
Native Contrast Ratio
2,000:1
HDMI
Yes
Standby Power Consumption
500 mW
Surface Treatment
Anti-glare
Speakers
Yes
Glass Hardness
3H
HDMI Version
2.1
VESA Mount Standard
100 x 100
Horizontal Frequency
30 kHz to 150 kHz - HDMI 2.1, 30 kHz to 150 kHz - DisplayPort, 30 kHz to 150 kHz - Thunderbolt 4
Maximum Power Consumption
245 W
Number of DisplayPorts
1
Horizontal Viewing Angle
178°
Package Contents
32" ColorPro 4K UHD IPS Monitor with 100W Thunderbolt, RJ45, DCI-P3 and HDR400Power CableDisplayPort CableHDMI CableTBT4 CableUSB-C to USB-A CableAC/DC AdapterQuick Start Guide
Response Time
5 ms
HDMI Inputs
2
Features
Wide Color Gamut (sRGB), VESA DisplayHDR 400, sRGB, Pantone-validated Display, Anti-glare, Ergonomic Design, Narrow Bezel, ViewMode, Dual Monitor Support, ComfortView, On-screen Display (OSD), Wide Viewing Angle, Kensington Lock
VESA Mount Compatible
Yes
USB Type-C
Yes
Standard Refresh Rate
60 Hz

Description

32 ColorPro 4K UHD IPS Monitor with 100W Thunderbolt, RJ45, DCIP3 and HDR400.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.