Zoro Homepage

32in 1080p IPS 75Hz Monitor

  • Mfr # VA3209M

  • Zoro # G412432243


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Screen Size
32 in
Max. Resolution
1920 x 1080
Width
28.1"
Speakers
Yes
Height
16.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA3209M
Zoro #
G412432243
UPC #
766907022810
Country of Origin
China

Dimensions

Screen Size
32 in
Width
28.1"
Height
16.9"
Depth
2.3"
Viewable Screen Size
31.5"
Width with Stand
28.11 in
Height with Stand
20.47 in
Depth with Stand
9.09 in

Details

Max. Resolution
1920 x 1080
Speakers
Yes
HD Resolution
Full HD
Display Type
LED
HDMI Inputs
1; 1
Screen Refresh Rate
75 Hz
Vertical Frequency
48 Hz to 75 Hz - VGA, 48 Hz to 75 Hz - HDMI 1.4
Operating Power Consumption
39 W
Brightness
250 Nit
Aspect Ratio
16:9
Horizontal Viewing Angle
178°
Number of VGA Ports
1
Product Model
VA3209M
Native Contrast Ratio
1,200:1
Number of Screens
1
Response Time Details
4ms GTG
Dynamic Contrast Ratio
50,000,000:1
VESA Mount Standard
100 x 100
Standby Power Consumption
500 mW
Response Time
4 ms
HDMI
Yes
Color Supported
16.7 Million Colors
Stand Adjustments
Tilt
Limited Warranty
3 Year
Packaged Quantity
1
VGA
Yes
Panel Technology
SuperClear IPS
Vertical Viewing Angle
178°
Color
Black
Horizontal Frequency
24 kHz to 86 kHz - VGA, 24 kHz to 86 kHz - HDMI 1.4
Frequency
50/60 Hz
Features
Frameless Bezel, Flicker-free, Game Mode, On-screen Display (OSD), Low Blue Light, Anti-glare, Cable Lock Slot
VESA Mount Compatible
Yes
Environmentally Friendly
Yes
Glass Hardness
2H
Color Family
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
HDMI Version
1.4
Screen Surface
Anti-glare
Number of HDMI Ports
1
Number of HDMI Inputs
1
Green Environmental Attribute
Environmentally Friendly
Number of Speakers
2
Backlight Technology
LED
Item
LED Monitor
Screen Mode
Full HD
Includes
Power Cable, HDMI to HDMI Cable, Quick Start Guide

Description

32 1080p IPS 75Hz Monitor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.