32IN 1080P IPS 75HZ MONITOR WITH HDMI, VGA.

  • Mfr # VA3209M

  • Zoro # G116300701


product price: $194.88
/ea
Free Shipping & Returns

Key Features

HDMI Inputs
1
Speakers
Yes
Horizontal Viewing Angle
178°
Number of VGA Ports
1
Max. Resolution
1920 x 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA3209M
Zoro #
G116300701
UPC #
766907022810
Country of Origin
China

Dimensions

Viewable Screen Size
31.5"
Width
28.1"
Screen Size Class
32"
Width with Stand
28.11"
Height with Stand
20.47"
Depth
2.3"
Height
16.9"
Depth with Stand
9.09"

Details

HDMI Inputs
1
Speakers
Yes
Horizontal Viewing Angle
178°
Number of VGA Ports
1
Max. Resolution
1920 x 1080
Screen Mode
Full HD
Package Contents
32" 1080p IPS 75Hz Monitor with HDMI, VGA, Power Cable, HDMI to HDMI Cable, Quick Start Guide
Screen Surface
Anti-glare
Response Time
4 ms
Number of Screens
1
Panel Technology
SuperClear IPS
Product Type
LED Monitor
VESA Mount Compatible
Yes
Native Contrast Ratio
1,200:1
Horizontal Frequency
24 kHz to 86 kHz - VGA, 24 kHz to 86 kHz - HDMI 1.4
Number of Speakers
2
Operating Humidity Range
20% to 90% (Non-condensing)
Vertical Viewing Angle
178°
Vertical Frequency
48 Hz to 75 Hz - VGA, 48 Hz to 75 Hz - HDMI 1.4
Response Time Details
4 ms GTG
VESA Mount Standard
100 x 100
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Total Number of HDMI Ports
1
Native Resolution
1920 x 1080
Stand Adjustments
Tilt
Frequency
50 Hz, 60 Hz
HDMI
Yes
Environmentally Friendly
Yes
Backlight Technology
LED
Color
Black
Aspect Ratio
16:9
Brightness
250 Nit
Glass Hardness
2H
HDMI Version
1.4
Features
ComfortView, Cable Lock Slot, Flicker-free, Low Blue Light, Anti-glare, Game Mode, Wide Viewing Angle, Frameless Bezel, Blue Light Filter, Color Temperature Selection, On-screen Display (OSD), Kensington Lock, ViewMode
Dynamic Contrast Ratio
50,000,000:1
Color Supported
16.7 Million Colors
Average Power Consumption
34 W
Bezel Design
Frameless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.