Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32in 1080P IPS Monitor

  • Mfr # VX3276MHD

  • Zoro # G612432951


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Screen Size
32 in
Max. Resolution
1920 x 1080
Width
28.1"
Speakers
Yes
Depth
1.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX3276MHD
Zoro #
G612432951
UPC #
766907953718
Country of Origin
China

Dimensions

Screen Size
32 in
Width
28.1"
Depth
1.5"
Height
16.4"
Color Depth
8-bit
Height with Stand
19.84 in
Viewable Screen Size
31.5"
Depth with Stand
9.06 in
Width with Stand
28.07 in

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Display Type
LED
Screen Refresh Rate
75 Hz
HDMI Inputs
1
HD Resolution
Full HD
Standby Power Consumption
500 mW
Horizontal Viewing Angle
178°
Energy Star
Yes
Panel Technology
In-plane Switching (IPS)
VESA Mount Compatible
Yes
Number of VGA Ports
1
VESA Mount Standard
100 x 100
Features
Anti-glare, Flicker-free, Bluelight Shield, Ultra Slim, Super Clear Image Enhancement Technology
DisplayPort
Yes
Response Time
8 ms
Pixel Pitch
14.3 mil
Contrast Ratio
80,000,000:1
Native Contrast Ratio
1,200:1
Color Family
Silver
Color Supported
16.7 Million Colors
Vertical Frequency
50 Hz to 60 Hz
Vertical Viewing Angle
178°
Limited Warranty
3 Year
Color
Metallic Silver
Product Model
VX3276-mhd
Aspect Ratio
16:9
Product Line
Entertainment
VGA
Yes
Product Series
VX
Number of DisplayPorts
1
HDMI
Yes
Speaker Output Power
2 W
Number of Screens
1
Dynamic Contrast Ratio
80,000,000:1
Operating Power Consumption
44 W
HDMI Version
1.4
Brightness
250 Nit
Number of Speakers
2
Green Environmental Attribute
Energy Star
Backlight Technology
LED
Input Voltage
100V to 240V
Includes
Power Cable, HDMI Cable, Quick Start Guide
Number of HDMI Ports
1
Standards
cTUVus, FCC-B with ICES003, MX-CoC, Mexico Energy
Item
LED Monitor
Screen Surface
Anti-glare
Series
VX
Screen Mode
Full HD
Response Time Details
8 ms

Description

32 1080P IPS Monitor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.