Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32in 1440p IPS Monitor

  • Mfr # VX3267U2K

  • Zoro # G212433006


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Screen Size
32 in
Max. Resolution
2560 x 1440
Width
28.1"
Speakers
Yes
Depth
2.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX3267U2K
Zoro #
G212433006
UPC #
766907021035
Country of Origin
China

Dimensions

Screen Size
32 in
Width
28.1"
Depth
2.3"
Height
16.8"
Height with Stand
19.65"
Width with Stand
28.11"
Depth with Stand
9.13"
Screen Size Class
32"
Viewable Screen Size
31.5"

Details

Max. Resolution
2560 x 1440
Speakers
Yes
Screen Refresh Rate
75 Hz
Number of HDMI Ports
1
VESA Mount Standard
100 x 100
Frequency
60 Hz, 50 Hz
Number of DisplayPorts
1
Stand Adjustments
Tilt
Number of USB Type-C Ports
1
Vertical Frequency
48 Hz to 76 Hz - DisplayPort, 48 Hz to 76 Hz - USB Type C, 48 Hz to 76 Hz - HDMI 1.4
Color
Black
Standby Power Consumption
500 mW
Features
Game Mode, HDR10, Cable Lock Slot, On-screen Display (OSD), Frameless Bezel, Anti-glare, Wide Viewing Angle
VESA Mount Compatible
Yes
USB
Yes
Number of USB Ports
1
Brightness
250 Nit
Backlight Technology
LED
DisplayPort
Yes
Operating Power Consumption
42 W
Horizontal Frequency
31 kHz to 115 kHz - HDMI 1.4, 31 kHz to 115 kHz - USB Type C, 31 kHz to 115 kHz - DisplayPort
Number of Screens
1
Dynamic Contrast Ratio
50,000,000:1
Horizontal Viewing Angle
178°
Includes
Power Adapter, HDMI Cable, USB Type C cable, Quick Start Guide
Green Environmental Attribute
ENERGY STAR 8.0; Environmentally Friendly
Response Time Details
4 ms GTG
USB Type-C
Yes
Number of HDMI Inputs
1
Screen Surface
Anti-glare
Aspect Ratio
16:9
Screen Mode
WQHD
Item
LED Monitor
Glass Hardness
3H
Native Contrast Ratio
1,200:1
Color Supported
1.07 Billion Colors
HDMI
Yes
Panel Technology
SuperClear IPS
HDMI Version
1.4
Number of Speakers
2
Vertical Viewing Angle
178°
Package Contents
32" 1440p IPS Monitor with 65W USB C, HDMI, DP, and HDR10 Power Adapter HDMI Cable USB Type C cable Quick Start Guide
Energy Star
Yes
Environmentally Friendly
Yes
Response Time
4 ms

Description

32 1440p IPS Monitor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.