Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32in 165Hz Curved Gaming Mntr

  • Mfr # VX3218PCMHD

  • Zoro # G112432932


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Screen Size
32 in
Max. Resolution
1920 x 1080
Width
27.9"
Speakers
Yes
Height
16.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX3218PCMHD
Zoro #
G112432932
UPC #
766907010190
Country of Origin
China

Dimensions

Screen Size
32 in
Width
27.9"
Height
16.5"
Depth
3.7"
Width with Stand
27.91"
Height with Stand
20.20"
Depth with Stand
8.98"
Viewable Screen Size
31.5"
Color Depth
6-bit+FRC
Screen Size Class
32"

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Screen Refresh Rate
180 Hz
Dynamic Contrast Ratio
80,000,000:1
Screen Mode
Full HD
Color Supported
16.7 Million Colors
Number of DisplayPorts
1
Backlight Technology
LED
Curvature
1500R
Horizontal Viewing Angle
178°
Screen Surface
Anti-glare
Operating Power Consumption
41 W
Response Time Details
6 ms MPRT
Standby Power Consumption
500 mW
Stand Adjustments
Tilt
Brightness
300 Nit
Number of Screens
1
Mounting
Wall
Glass Hardness
3H
Horizontal Frequency
30 kHz to 193 kHz - DisplayPort, 30 kHz to 160 kHz - HDMI
Panel Technology
Multi-domain Vertical Alignment (MVA)
Vertical Viewing Angle
178°
HDMI
Yes
HDMI Version
1.4
Color
Black
Features
Anti-glare, 3H Surface Hardness
Number of HDMI Inputs
2
Standards
cTUVus, FCC-B, ICES003, CEC, NOM, Mexico Energy
Number of HDMI Ports
2
Input Voltage
100V to 240V
VESA Mount Standard
100 x 100
DisplayPort
Yes
Aspect Ratio
16:9
VESA Mount Compatible
Yes
Item
LED Monitor
Pixel Pitch
0.36400 mm x 0.36400 mm
Native Contrast Ratio
4,000:1
Green Environmental Attribute
Environmentally Friendly
Series
VX
Speaker Output Power
2 W
Tearing Prevention Technology
Adaptive Sync
Platform Supported
PC, Mac
Includes
Power Cable, DisplayPort Cable, AC/DC Adapter, Quick Start Guide
Number of Speakers
2
Vertical Frequency
50 Hz to 60 Hz - HDMI, 48 Hz to 165 Hz - DisplayPort
Curved Screen
Yes
Operating System Platform
Mac, PC
Color Gamut
72% NTSC, 103% sRGB
Package Contents
LED Monitor, Power Cable, DisplayPort Cable, AC/DC Adapter, Quick Start Guide
Environmentally Friendly
Yes
Mount Type
Wall Mountable
Certifications & Standards
cTUVusFCC-BICES003CECNOMMexico Energy
Response Time
6 ms

Description

32 165Hz Curved Gaming Mntr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.