Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32IN 4K UHD MONITOR

  • Mfr # VP3256-4K

  • Zoro # G114883220


product price: $664.99
/ea
Free Shipping & Returns

Key Features

Screen Size
32 in
Max. Resolution
3840 x 2160
Width
28.1"
Speakers
Yes
Screen Refresh Rate
75 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP3256-4K
Zoro #
G114883220
UPC #
766907010954
Country of Origin
China

Dimensions

Screen Size
32 in
Width
28.1"
Height
16.7"
Depth
2.6"
Height with Stand
25.35"
Width with Stand
28.15"
Depth with Stand
10.43"
Viewable Screen Size
31.5"
Screen Size Class
32"
Color Depth
10-bit (8-bit + A-FRC)

Details

Max. Resolution
3840 x 2160
Speakers
Yes
Screen Refresh Rate
75 Hz
Series
VP
Aspect Ratio
16:9
Color Supported
1.07 Billion Colors
Features
Super Clear Image Enhancement Technology, 3H Surface Hardness, Anti-glare, 3-sided Bezel Less
USB
Yes
Backlight Technology
LED
Screen Mode
4K UHD
Operating Power Consumption
50 W
Stand Adjustments
Height, Tilt, Swivel, Pivot
Built-In Devices
USB Hub
Number of HDMI Inputs
2
Vertical Frequency
24 Hz to 75 Hz
Number of Screens
1
Includes
Power Cable, USB-C Cable, HDMI cable
Number of DisplayPorts
1
Brightness
350 Nit
Panel Technology
In-plane Switching (IPS) Technology
Speaker Output Power
3 W
Dynamic Contrast Ratio
20,000,000:1
Mounting
Wall
HDMI
Yes
Number of Speakers
2
Swivel Angle
120°
Number of USB Type-B Upstream Ports
1
Item
LED Monitor
Vertical Viewing Angle
178°
Number of USB Ports
4
Green Environmental Attribute
Energy Star; Environmentally Friendly
Horizontal Viewing Angle
178°
VESA Mount Compatible
Yes
Standards
cTUVus, FCC-B, ICES003, CEC, MX-CoC, Mexico Energy
VESA Mount Standard
100 x 100
Number of USB Type-C Ports
1
Color
Black
HDCP Supported
Yes
Horizontal Frequency
15 kHz to 136 kHz
DisplayPort
Yes
Tearing Prevention Technology
Adaptive Sync
Native Contrast Ratio
1,000:1
USB Type-C
Yes
Pixel Pitch
0.18200 mm x 0.18200 mm
Number of USB 3.2 Downstream Ports
2
Glass Hardness
3H
Number of USB Type-B Ports
1
Screen Surface
Anti-glare
Standby Power Consumption
500 mW
Response Time Details
5 ms GTG (OD)
Input Voltage
100V to 240V
Color Gamut
95% DCI-P3, 128% sRGB, 91% NTSC, 100% sRGB, 100% Rec. 709
Adjustable Stand
Yes
Mount Type
Wall Mountable
Response Time
5 ms
Energy Star
Yes
Environmentally Friendly
Yes
Package Contents
Power Cable, USB-C Cable, HDMI cable
Certifications & Standards
cTUVusFCC-BICES003CECMX-CoCMexico Energy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.