Zoro Homepage

32in 4K UHD Pro Graphic Monitor

  • Mfr # VP32564K

  • Zoro # G912432460


product price: $625.99
/ea
Free Shipping & Returns

Key Features

Screen Size
32 in
Max. Resolution
3840 x 2160
Width
28.1 in
Speakers
Yes
Height
16.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP32564K
Zoro #
G912432460
UPC #
766907014532
Country of Origin
China

Dimensions

Screen Size
32 in
Width
28.1 in
Height
16.7 in
Depth
2.6 in
Depth with Stand
10.43 in
Height with Stand
25.35 in
Width with Stand
28.15 in

Details

Max. Resolution
3840 x 2160
Speakers
Yes
Screen Refresh Rate
75 Hz
Number of USB Type-B Ports
1
Mounting
Wall
Standards
cTUVus, FCC-B, ICES003, CEC, MX-CoC, Mexico Energy
Series
VP
HDCP Supported
Yes
Glass Hardness
3H
Number of DisplayPorts
1
Stand Adjustments
Swivel, Height, Tilt, Pivot
Dynamic Contrast Ratio
20,000,000:1
Panel Technology
In-plane Switching (IPS)
Native Contrast Ratio
1,000:1
Operating Power Consumption
125 W
Color
Black
Screen Surface
Anti-glare
VESA Mount Standard
100 x 100
Speaker Output Power
3 W
Vertical Viewing Angle
178°
Includes
Power Cable, USB-C Cable, HDMI cable
Swivel Angle
120°
Response Time Details
5ms GTG (OD)
Number of USB Ports
4
Number of USB Type-C Ports
1
Screen Mode
4K UHD
Vertical Frequency
24 Hz to 75 Hz
Standby Power Consumption
500 mW
HDMI
Yes
Horizontal Viewing Angle
178°
Backlight Technology
LED
Number of USB Type-B Upstream Ports
1
Pixel Pitch
7.2 mil
USB
Yes
Brightness
350 Nit
Item
LED Monitor
Number of HDMI Inputs
2
USB Type-C
Yes
Aspect Ratio
16:9
Number of Speakers
2
VESA Mount Compatible
Yes
Green Environmental Attribute
Energy Star; Environmentally Friendly
Horizontal Frequency
15 kHz to 136 kHz
Number of Screens
1
DisplayPort
Yes
Number of USB 3.2 Downstream Ports
2
Tearing Prevention Technology
Adaptive Sync
Features
Anti-glare, 3-sided Bezel Less, 3H Surface Hardness, Super Clear Image Enhancement Technology
Input Voltage
100V to 240V
Built-In Devices
USB Hub
Color Supported
1.07 Billion Colors

Description

32 4K UHD Pro Graphic Monitor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.