Zoro Homepage

32inOMNI Crvd QHD Gmng Mntr

  • Mfr # VX3218C2K

  • Zoro # G912433160


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Screen Size
32 in
Max. Resolution
2560 x 1440
Width
27.9 in
Speakers
Yes
Screen Refresh Rate
180 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX3218C2K
Zoro #
G912433160
UPC #
766907019056
Country of Origin
China

Dimensions

Screen Size
32 in
Width
27.9 in
Depth
3.8 in
Height
16.6 in
Width with Stand
27.91 in
Height with Stand
20.20 in
Depth with Stand
8.98 in

Description

32OMNI Crvd QHD Gmng Mntr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.