34in 21:9 Curved 1440p 1ms 180Hz Gaming Monitor with FreeSync Premium.

  • Mfr # VX3418C-2K

  • Zoro # G821696298


product price:  $363.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
3,440 x 1,440
Width
31.8 in
Speakers
Yes
Stand Adjustments
Swivel, Tilt, Height
VESA Mount Standard
100 x 100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VX3418C-2K
Zoro #
G821696298
UPC #
766907033632
Country of Origin
China

Dimensions

Width
31.8 in
Color Depth
6-bit+FRC
Viewable Screen Size
34"
Width with Stand
31.81"
Depth
4.6"
Extended Height with Stand
20.92"
Compressed Height with Stand
16.19"
Height
14.3"
Screen Size Class
34"
Depth with Stand
11.39"
Height with Stand
20.92"

Details

Max. Resolution
3,440 x 1,440
Speakers
Yes
Stand Adjustments
Swivel, Tilt, Height
VESA Mount Standard
100 x 100
Standby Power Consumption
500 mW
Environmentally Friendly
Yes
Curvature
1500R
HDMI
Yes
Operating Humidity Range
20% to 90% (Non-condensing)
Color Gamut
104% sRGB, 72% NTSC
Certifications & Standards
cTUVus FCC-B ICES003 CEC NOM Mexico Energy CE CE EMC CB RoHS ErP REACH WEEE EAC UkrSEPRO BSMI RCM VCCI PSE
Dynamic Contrast Ratio
80,000,000:1
Native Contrast Ratio
4,000:1
Panel Technology
Vertical Alignment (VA)
DisplayPort In
Yes
Number of USB Ports
1
Horizontal Frequency
30 kHz to 250 kHz - DisplayPort 1.4, 30 kHz to 170 kHz
Backlight Technology
LED
DisplayPort
Yes
HDMI Version
2
USB
Yes
Total Number of HDMI Ports
2
Vertical Viewing Angle
178°
HDMI Inputs
2
Tearing Prevention Technology
FreeSync Premium
Aspect Ratio
21:9
Surface Treatment
Anti-glare
VESA Mount Compatible
Yes
Pixel Pitch
0.23200 mm x 0.23200 mm
Maximum Power Consumption
65 W
Number of DisplayPorts
2
Frequency
50 Hz, 60 Hz
Product Type
Gaming LED Monitor
Number of HDMI 2.0 Ports
2
Adjustable Stand
Yes
Package Contents
34" 21:9 Curved 1440p 1ms 180Hz Gaming Monitor with FreeSync Premium, Power Cable, DisplayPort Cable, Quick Start Guide
Screen Mode
UWQHD
Features
HDR10, Cable Lock Slot, On-screen Display (OSD), Anti-glare, Flicker-free, sRGB
Color
Black
Curved Screen
Yes
Operating Power Consumption
51 W
Number of Speakers
2
Response Time Details
2 ms GTG, 1 ms MPRT
Mount Type
Wall Mountable
Brightness
250 Nit
Response Time
1 ms
Flicker Free
Yes
Color Supported
16.7 Million Colors
Number of Screens
1
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Glass Hardness
3H
Standard Refresh Rate
180 Hz
Vertical Frequency
48 Hz to 100 Hz - HDMI 2.0, 48 Hz to 180 Hz - DisplayPort 1.4
Horizontal Viewing Angle
178°

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.