34in ELITE 21:9 Mini-LED Curved 1440p 1ms 200Hz Gaming Monitor with USB-C.

  • Mfr # XG341C-2K

  • Zoro # G616423924


product price:  $2,439.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
3,440 x 1,440
Width
31.8 in
Speakers
Yes
Number of USB 3.2 Downstream Ports
3
Color Gamut
99% NTSC, 97% DCI-P3, 99% sRGB
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XG341C-2K
Zoro #
G616423924
UPC #
766907000000
Country of Origin
China

Dimensions

Width
31.8 in
Width with Stand
31.77"
Viewable Screen Size
34"
Height
14.3"
Depth
5.2"
Screen Size Class
34"
Depth with Stand
15.12"
Height with Stand
23.67"

Details

Max. Resolution
3,440 x 1,440
Speakers
Yes
Number of USB 3.2 Downstream Ports
3
Color Gamut
99% NTSC, 97% DCI-P3, 99% sRGB
Horizontal Viewing Angle
178°
Standard Refresh Rate
200 Hz
Quantum Dot Technology
Yes
Built-in Devices
USB Hub, KVM Switch
Native Contrast Ratio
3,000:1
Dynamic Contrast Ratio
120,000,000:1
HDMI Version
2.1
VESA Mount Standard
100 x 100
HDMI
Yes
Certifications & Standards
cTUVusFCC-BICES003Energy Star 8.0EPEAT SilverCECNOMMexico EnergyCBRoHS
Number of USB Type-C 3.2 Gen 1 Ports
1
Vertical Viewing Angle
178°
Standby Power Consumption
500 mW
Response Time Details
3 ms MPRT
Environmentally Friendly
Yes
Vertical Frequency
50 Hz to 60 Hz
Screen Mode
UWQHD
Horizontal Frequency
30 kHz to 320 kHz
Number of Screens
1
Number of USB Ports
5
Package Contents
Gaming XG LED Monitor1 x 3-pin Plug (IEC C13 / CEE22)1 x HDMI Cable (v2.1; Male-Male)1 x DisplayPort Cable (v1.4; Male-Male)1 x USB Type-C Gen2 Cable (Male-Male)1 x USB A/B Cable (v3.2; Male-Male)1 x Quick Start Guide
Brightness
1400 Nit
Response Time
3 ms
Color Supported
16.7 Million Colors
USB
Yes
Energy Star
Yes
Aspect Ratio
21:9
HDMI Inputs
2
Input Voltage
100V to 240V
Number of USB Type-B Upstream Ports
1
Curved Screen
Yes
Number of DisplayPorts
1
Color
Black
DisplayPort
Yes
Features
Anti-glare
Backlight Technology
LED
Number of Speakers
2
Product Type
LED Monitor
Operating Power Consumption
68 W
Number of USB Type-B Ports
1
VESA Mount Compatible
Yes
Panel Technology
Multi-domain Vertical Alignment (MVA)
Speaker Output Power
5 W
Mount Type
Wall Mountable
Pixel Pitch
0.23000 mm x 0.23000 mm
Total Number of USB Type-C Ports
1
Tearing Prevention Technology
FreeSync Premium Pro
Stand Adjustments
Swivel, Tilt, Height
USB Type-C
Yes

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.