Zoro Homepage

34in UWQHD ErgoCurvedMonitor

  • Mfr # VG3456C

  • Zoro # G212432580


product price: $657.99
/ea
Free Shipping & Returns

Key Features

Screen Size
34 in
Max. Resolution
3440 x 1440
Width
31.8 in
Speakers
Yes
Height
15.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG3456C
Zoro #
G212432580
UPC #
766907018592
Country of Origin
China

Dimensions

Screen Size
34 in
Width
31.8 in
Height
15.3 in
Depth
4.6 in
Depth with Stand
8.54 in
Extended Height with Stand
21 in
Compressed Height with Stand
16.67 in
Height with Stand
21 in
Width with Stand
31.77 in

Description

34 UWQHD ErgoCurvedMonitor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.