This item is Discontinued.

Viewsonic 34IN WQHD ERGONOMIC 21:9 DOCKING MONITOR WITH USB C 100W AND RJ45, 3440 X 1440 VG3456A

This item is Discontinued.

Viewsonic

34IN WQHD ERGONOMIC 21:9 DOCKING MONITOR WITH USB C 100W AND RJ45, 3440 X 1440 (Discontinued)

Mfr # VG3456A
Zoro # G616314451
UPC # 766907022483
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VG3456A
Zoro #
G616314451
UPC #
766907022483
Country of Origin
China

Dimensions

Width
32.2 in
Maximum Adjustable Height
4.33"
Depth with Stand
9.29"
Depth
2.2"
Height with Stand
21.02"
Extended Height with Stand
21.02"
Screen Size Class
34"
Height
15.3"
Compressed Height with Stand
16.69"
Width with Stand
32.17"
Viewable Screen Size
34.1"

Details

Max. Resolution
3,440 x 1,440
Speakers
Yes
Horizontal Viewing Angle
178°
Tilt Angle
-5° to 40°
Color Supported
16.7 Million Colors
Backlight Technology
LED
Operating Power Consumption
210 W
Color
Black
Standard Refresh Rate
100 Hz
Number of Speakers
2
VESA Mount Compatible
Yes
DisplayPort
Yes
Panel Technology
In-plane Switching (IPS) Technology
Native Resolution
3440 x 1440
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Response Time
5 ms
Horizontal Frequency
30 kHz to 150 kHz - DisplayPort, 30 kHz to 150 kHz - USB Type C, 30 kHz to 150 kHz - HDMI 2
Adjustable Stand
Yes
Aspect Ratio
21:9
USB Type-C
Yes
USB
Yes
Number of HDMI 2.0 Ports
2
HDMI
Yes
Total Number of USB Type-C Ports
2
Standby Power Consumption
300 mW
Network (RJ-45)
Yes
Glass Hardness
3H
Features
Anti-glare, Side-by-side View Support, On-screen Display (OSD), Split Screen, vDisplay Manager, Ergonomic Design
Number of Screens
1
Product Type
LED Monitor
Frequency
60 Hz, 50 Hz
Screen Surface
Anti-glare
Package Contents
VG3456A 34" IPS LCD WQHD Monitor (HDMI, DP, and USB-C), Power Cable, HDMI Cable, USB Type-C Cable, Quick Start Guide
Swivel Angle
-60° to 60°
HDMI Version
2
Native Contrast Ratio
1,000:1
VESA Mount Standard
100 x 100
HDMI Inputs
2
Operating Humidity Range
20% to 90% (Non-condensing)
Maximum Power Consumption
210 W
Screen Mode
UW-QHD
DisplayPort In
Yes
Response Time Details
5 ms GTG
Brightness
300 Nit
Vertical Viewing Angle
178°
Total Number of HDMI Ports
2
Stand Adjustments
Tilt, Height, Swivel
Number of USB Ports
6
Built-in Devices
USB Hub
Vertical Frequency
48 Hz to 100 Hz - USB Type C, 48 Hz to 100 Hz - DisplayPort, 48 Hz to 100 Hz - HDMI 2.0
Dynamic Contrast Ratio
80,000,000:1
Number of DisplayPorts
1
Environmentally Friendly
Yes
Curved Screen
Yes
Energy Star
Yes
Energy Efficiency Certification
ENERGY STAR 8.0
DisplayPort Input
Yes
Environmental Certification
Electronic Product Environmental Assessment Tool Silver (EPEAT Silver)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.