Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

34in1440p Ergo USBC Dckng Mntr

  • Mfr # VG3456A

  • Zoro # G912432552


product price: $665.99
/ea
Free Shipping & Returns

Key Features

Screen Size
34 in
Max. Resolution
3440 x 1440
Width
32.2"
Speakers
Yes
Screen Refresh Rate
100 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG3456A
Zoro #
G912432552
UPC #
766907022483
Country of Origin
China

Dimensions

Screen Size
34 in
Width
32.2"
Height
15.3"
Depth
2.2"
Compressed Height with Stand
16.69"
Max. Adjustable Height
4.33 in
Height with Stand
21.02"
Depth with Stand
9.29"
Extended Height with Stand
21.02"
Width with Stand
32.17"
Viewable Screen Size
34.1"
Maximum Adjustable Height
4.33"
Screen Size Class
34"

Details

Max. Resolution
3440 x 1440
Speakers
Yes
Screen Refresh Rate
100 Hz
Power
210 W
Item
LED Monitor
Aspect Ratio
21:9
USB
Yes
Brightness
300 Nit
USB Type-C
Yes
Green Environmental Attribute
ENERGY STAR 8.0; Environmentally Friendly
Color
Black
Standby Power Consumption
300 mW
Screen Mode
UW-QHD
Number of Speakers
2
VESA Mount Compatible
Yes
Tilt Angle
-5° to 40°
Operating Power Consumption
210 W
Vertical Frequency
48 Hz to 100 Hz - DisplayPort, 48 Hz to 100 Hz - HDMI 2.0, 48 Hz to 100 Hz - USB Type C
Number of HDMI 2.0 Ports
2
HDMI Version
2
Horizontal Frequency
30 kHz to 150 kHz - DisplayPort, 30 kHz to 150 kHz - HDMI 2, 30 kHz to 150 kHz - USB Type C
Dynamic Contrast Ratio
80,000,000:1
Features
Side-by-side View Support, On-screen Display (OSD), Ergonomic Design, Split Screen, Anti-glare, vDisplay Manager
Color Supported
16.7 Million Colors
Number of HDMI Inputs
2
DisplayPort
Yes
Includes
Power Cable, HDMI Cable, USB Type-C Cable, Quick Start Guide
Number of DisplayPorts
1
Backlight Technology
LED
Screen Surface
Anti-glare
VESA Mount Standard
100 x 100
Number of USB Type-C Ports
2
Horizontal Viewing Angle
178°
Built-In Devices
USB Hub
Vertical Viewing Angle
178°
Operating Humidity Range
20% to 90% (Non-condensing)
Panel Technology
In-plane Switching (IPS) Technology
Swivel Angle
-60° to 60°
Network (RJ-45)
Yes
DisplayPort Input
Yes
HDMI
Yes
Glass Hardness
3H
Response Time Details
5 ms GTG
Number of HDMI Ports
2
Number of USB Ports
6
Native Contrast Ratio
1,000:1
Number of Screens
1
Stand Adjustments
Tilt, Swivel, Height
Frequency
60 Hz, 50 Hz
Operating Temp. Range
32 to 104°F
Power Consumption
210 W
Curved Screen
Yes
Energy Star
Yes
Adjustable Stand
Yes
Response Time
5 ms
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Package Contents
34" IPS LCD WQHD Monitor (HDMI, DP, and USB-C) Power Cable HDMI Cable USB Type-C Cable Quick Start Guide
Environmentally Friendly
Yes

Description

341440p Ergo USBC Dckng Mntr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.