Zoro Homepage

34UWQHD Crvd VideoConfMon

  • Mfr # VG3457CV

  • Zoro # G014790093


product price: $694.99
/ea
Free Shipping & Returns

Key Features

Screen Size
34 in
Max. Resolution
3440 x 1440
Width
31.8 in
Speakers
Yes
Screen Refresh Rate
100 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG3457CV
Zoro #
G014790093
UPC #
766907026078
Country of Origin
China

Dimensions

Screen Size
34 in
Width
31.8 in
Height
1.2 in
Depth
0.2 in
Extended Height with Stand
21.01 in
Compressed Height with Stand
16.68 in
Width with Stand
31.81 in
Depth with Stand
9.30 in
Height with Stand
21.01 in

Details

Max. Resolution
3440 x 1440
Speakers
Yes
Screen Refresh Rate
100 Hz
Number of USB Ports
6
Operating Humidity Range
20% to 90% (Non-condensing)
Screen Mode
UW-QHD
Webcam
Yes
HDMI Version
2
Item
LED Monitor
Number of Screens
1
Operating Power Consumption
45 W
Native Contrast Ratio
3,000:1
Network (RJ-45)
Yes
Curvature
1500R
Horizontal Viewing Angle
178°
Response Time Details
5ms GTG
USB
Yes
Color Supported
1.07 Billion Colors
VESA Mount Standard
100 x 100
Number of Speakers
2
HDMI
Yes
Horizontal Frequency
30 kHz to 150 kHz - HDMI 2, 30 kHz to 150 kHz - USB Type C, 30 kHz to 150 kHz - DisplayPort
Brightness
350 Nit
VESA Mount Compatible
Yes
Frequency
50/60 Hz
Includes
Power Cable, HDMI to HDMI Cable, USB Type-C Cable (with USB Type A adaptor), Quick Start Guide
Color
Black
Number of USB Type-C Ports
2
Vertical Viewing Angle
178°
Glass Hardness
3H
Stand Adjustments
Swivel, Tilt, Height
DisplayPort
Yes
Number of HDMI 2.0 Ports
2
Features
On-screen Display (OSD), ViewMode, Ergonomic Design, Cable Lock Slot, Anti-glare; Curved Screen
Microphone
Yes
Power
210 W
Number of DisplayPorts
1
Application
Conferencing
Operating Temp. Range
32 to 104°F
Vertical Frequency
48 Hz to 100 Hz - HDMI 2.0, 48 Hz to 100 Hz - USB Type C, 48 Hz to 100 Hz - DisplayPort
Built-In Devices
USB Hub
Backlight Technology
LED
Windows Hello Compatible
Yes
Green Environmental Attribute
Energy Star
Number of HDMI Ports
2
Screen Surface
Anti-glare
Standby Power Consumption
500 mW
USB Type-C
Yes
Dynamic Contrast Ratio
80,000,000:1
Aspect Ratio
21:9
Panel Technology
Vertical Alignment (VA)
Curved Screen
Yes
Power Consumption
210 W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.