Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

38in Curved Ultra Wide ColorPro

  • Mfr # VP3881A

  • Zoro # G012432506


product price: $1,545.99
/ea
Free Shipping & Returns

Key Features

Screen Size
38 in
Max. Resolution
3840 x 1600
Width
35.3"
Speakers
Yes
Depth
4.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP3881A
Zoro #
G012432506
UPC #
766907013573
Country of Origin
China

Dimensions

Screen Size
38 in
Width
35.3"
Depth
4.1"
Height
15.7"
Width with Stand
35.28"
Depth with Stand
11.77"
Height with Stand
27.52"
Screen Size Class
38"
Viewable Screen Size
37.5"
Color Depth
10-bit (8-bit + A-FRC)

Details

Max. Resolution
3840 x 1600
Speakers
Yes
Screen Mode
UW-QHD+
Swivel Angle
120°
Series
VP
Response Time Details
5 ms GTG
Native Contrast Ratio
1,000:1
Speaker Output Power
5 W
DisplayPort
Yes
Horizontal Frequency
15 kHz to 135 kHz
Standards
cTUVus, FCC-B, ICES003, Energy Star certified, CEC, NOM, Mexico Energy
HDCP Supported
Yes
Number of USB Type-C Ports
1
Standby Power Consumption
300 mW
Mounting
Wall
VESA Mount Standard
100 x 100
Number of DisplayPorts
1
USB Type-C
Yes
Item
LED Monitor
Backlight Technology
LED
Number of USB Ports
4
Panel Technology
In-plane Switching (IPS) Technology
Network (RJ-45)
Yes
Number of Speakers
2
Horizontal Viewing Angle
178°
HDMI
Yes
Number of Screens
1
Vertical Viewing Angle
178°
Built-In Devices
USB Hub
Vertical Frequency
50 Hz to 60 Hz
USB
Yes
Operating Power Consumption
217 W
Number of HDMI Inputs
2
Features
Anti-glare, 3H Surface Hardness
Number of USB Type-B Ports
1
Dynamic Contrast Ratio
20,000,000:1
Brightness
300 Nit
Glass Hardness
3H
Input Voltage
100V to 240V
Aspect Ratio
21:9
VESA Mount Compatible
Yes
Green Environmental Attribute
Energy Star; Environmentally Friendly
Stand Adjustments
Swivel, Tilt, Height
Includes
AC Adapter, HDMI Cable, DisplayPort Cable, USB Type-C Cable, Quick Start Guide
Curved Screen
Yes
Energy Star
Yes
Package Contents
VP3881a, AC Adapter, HDMI Cable, DisplayPort Cable, USB Type-C Cable, Quick Start Guide
Mount Type
Wall Mountable
Certifications & Standards
cTUVusFCC-BICES003Energy Star certifiedCECNOMMexico Energy
Environmentally Friendly
Yes
Response Time
5 ms
Adjustable Stand
Yes

Description

38 Curved Ultra Wide ColorPro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.