Zoro Homepage

3in1 4K UHD Conf Camera

  • Mfr # UMB202

  • Zoro # G212493086


product price: $764.99
/ea
Free Shipping & Returns

Key Features

Network (RJ-45)
Yes
Power Source
AC Adapter
USB
Yes
Mounting
Wall
Room Size
Medium/Large
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UMB202
Zoro #
G212493086
UPC #
766907026016
Country of Origin
China

Dimensions

Room Size
Medium/Large
Image Sensor Size
1/2.3

Details

Item
Video Conference Equipment
Network (RJ-45)
Yes
Power Source
AC Adapter
USB
Yes
Mounting
Wall
Number of USB 3.0 Ports
1
Green Environmental Attribute
Environmentally Friendly
Application
Boardroom, Meeting Room, Video Conferencing
Image Sensor Type
CMOS
Graphics Modes
4K UHD (Live)
OS Supported
Windows 11, Windows 8, Android, Windows 7, Mac OS X 10.10 Yosemite, ChromeOS, Windows 10
Features
Echo Cancellation, Noise Reduction
Max. Video Resolution (Live)
3840 x 2160
ITU-T Recommendation
H.264
Includes
(1) USB Type-C cable (1.8m), (1) Remote Control, (1) Power adapter, Wall Mount Components, Screws, Quick Start Guide (QSG)
Unified Communications Platform
Google Meet, Zoom, RingCentral, Microsoft Teams, Cisco Webex, Google Hangouts
Camera Resolution
12 MP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.