Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4,000 Lm WXGA EDU Proj

  • Mfr # PS502W

  • Zoro # G712467242


product price: $690.99
/ea
Free Shipping & Returns

Key Features

Width
12.2"
Depth
9.2"
Height
4.5"
Max. Resolution
1920 x 1080
Lamp Watts
240 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS502W
Zoro #
G712467242
UPC #
766907020038
Country of Origin
China

Dimensions

Width
12.2"
Depth
9.2"
Height
4.5"
Max. Focal Length
7.51 mm
Max. Diagonal Image Size
25 ft

Details

Item
DLP Projector
Max. Resolution
1920 x 1080
Lamp Watts
240 W
Includes
Speakers
HDMI
Yes
Lamp Type
UHP
Video Signal Standard
HDTV
Vertical Scan Range
23 Hz to 120 Hz
Min. Projection Distance
26.38 in
Throw Type
Short Throw
Contrast Ratio
15,000:1
Lamp Life
12000 hrs (Economy), 4000 hrs (Normal)
Standard Mode Brightness
4000 lm
Projection Method
Front
Operating Power Consumption
295 W
Native Aspect Ratio
16:10
Color
White
Graphic Mode
WXGA
USB
Yes
Native Resolution
1280 x 800
Application
Business, Education, Class Room, Meeting, Presentation
Max. Projection Distance
11.02 ft
Optical Zoom
2x
Number of Lamps
1
Output Scan Format
1080p
Speaker Included
Yes
Normal Mode Lamp Life
4000 Hour
Economy Mode Lamp Life
12000 Hour
Minimum Projection Distance
26.38"
Maximum Vertical Sync
120 Hz
Minimum Vertical Sync
23 Hz

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.