Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4,000 LUMENS WXGA EDUCATION PROJECTOR.

  • Mfr # PS502W

  • Zoro # G616269089


product price: $896.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
1920 x 1080
USB
Yes
Maximum Focal Length
7.51 mm
Normal Mode Lamp Life
4000 Hour
Depth
9.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS502W
Zoro #
G616269089
UPC #
766907020038
Country of Origin
China

Dimensions

Maximum Focal Length
7.51 mm
Depth
9.2"
Height
4.5"
Maximum Diagonal Image Size
25 ft
Width
12.2"

Details

Max. Resolution
1920 x 1080
USB
Yes
Normal Mode Lamp Life
4000 Hour
Video Signal Standard
HDTV
Maximum Projection Distance
11.02 ft
Output Scan Format
1080p
Speaker Included
Yes
Economy Mode Lamp Life
12000 Hour
Color
White
Throw Type
Short Throw
Maximum Vertical Sync
120 Hz
Optical Zoom
2x
Graphic Mode
WXGA
Item
DLP Projector
Native Resolution
1280 x 800
Lamp Watts
240 W
Contrast Ratio
15,000:1
Native Aspect Ratio
16:10
Number of Lamps
1
Standard Mode Brightness
4000 lm
HDMI Inputs
Yes
Lamp Type
UHP
Minimum Vertical Sync
23 Hz
Projection Method
Front
Minimum Projection Distance
26.38"
Operating Power Consumption
295 W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.