Zoro Homepage

43 4K Ultra HD MVA Monitor

  • Mfr # VX43814K

  • Zoro # G314790045


product price: $716.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Screen Size
43 in
Max. Resolution
3840 x 2160
Width
38.5 in
Speakers
Yes
Depth
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX43814K
Zoro #
G314790045
UPC #
766907011289
Country of Origin
China

Dimensions

Screen Size
43 in
Width
38.5 in
Depth
2.3 in
Height
22.3 in
Height with Stand
25.98 in
Depth with Stand
13.58 in
Width with Stand
38.46 in

Details

Max. Resolution
3840 x 2160
Speakers
Yes
Screen Refresh Rate
75 Hz
Speaker Output Power
7 W
Stand Adjustments
Tilt
Input Voltage
100V to 240V
Number of USB Ports
5
Screen Mode
4K UHD
HDMI
Yes
Standards
cTUVus, FCC-B, ICES003, CEC, NOM, Mexico Energy
Mini DisplayPort
Yes
USB
Yes
Color Supported
1.07 Billion Colors
Number of Screens
1
DisplayPort
Yes
Vertical Frequency
50 Hz to 60 Hz
Mounting
Wall
HDMI Version
2
Includes
Power Cable, HDMI Cable, mini DP to DP Cable, USB Cable, Quick Start Guide
Backlight Technology
LED
Number of HDMI Inputs
2
Dynamic Contrast Ratio
120,000,000:1
Brightness
450 Nit
Native Contrast Ratio
4,000:1
Horizontal Frequency
24 kHz to 160 kHz
VESA Mount Standard
200 x 100
Number of DisplayPorts
1
Aspect Ratio
16:9
Response Time Details
3ms GTG
VESA Mount Compatible
Yes
Horizontal Viewing Angle
178°
Item
LED Monitor
Vertical Viewing Angle
178°
Series
VX
Color
Black
Built-In Devices
USB Hub
Number of USB Type-B Ports
1
Features
Eco Mode
Standby Power Consumption
500 mW
Operating Power Consumption
157 W
Panel Technology
Multi-domain Vertical Alignment (MVA)
Green Environmental Attribute
Environmentally Friendly
Platform Supported
PC, Mac
Number of Speakers
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.