Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

43in 4K Ultra HD MVA Monitor

  • Mfr # VX43814K

  • Zoro # G512432921


product price: $654.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Screen Size
43 in
Max. Resolution
3840 x 2160
Width
38.5 in
Speakers
Yes
Depth
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX43814K
Zoro #
G512432921
UPC #
766907011289
Country of Origin
China

Dimensions

Screen Size
43 in
Width
38.5 in
Depth
2.3 in
Height
22.3 in
Height with Stand
25.98 in
Depth with Stand
13.58 in
Width with Stand
38.46 in

Details

Max. Resolution
3840 x 2160
Speakers
Yes
Screen Refresh Rate
75 Hz
Horizontal Viewing Angle
178°
HDMI Version
2
HDMI
Yes
Screen Mode
4K UHD
Vertical Frequency
50 Hz to 60 Hz
Horizontal Frequency
24 kHz to 160 kHz
Green Environmental Attribute
Environmentally Friendly
Operating Power Consumption
157 W
Response Time Details
3ms GTG
Standards
cTUVus, FCC-B, ICES003, CEC, NOM, Mexico Energy
Panel Technology
Multi-domain Vertical Alignment (MVA)
Input Voltage
100V to 240V
Number of Speakers
2
Built-In Devices
USB Hub
Dynamic Contrast Ratio
120,000,000:1
Series
VX
VESA Mount Standard
200 x 100
Mounting
Wall
Platform Supported
PC, Mac
Includes
Power Cable, HDMI Cable, mini DP to DP Cable, USB Cable, Quick Start Guide
Standby Power Consumption
500 mW
Stand Adjustments
Tilt
Number of USB Ports
5
Number of HDMI Inputs
2
Item
LED Monitor
Color Supported
1.07 Billion Colors
Aspect Ratio
16:9
Vertical Viewing Angle
178°
DisplayPort
Yes
Backlight Technology
LED
Native Contrast Ratio
4,000:1
Speaker Output Power
7 W
Number of Screens
1
Brightness
450 Nit
Number of DisplayPorts
1
USB
Yes
Color
Black
Features
Eco Mode
VESA Mount Compatible
Yes
Mini DisplayPort
Yes
Number of USB Type-B Ports
1

Description

43 4K Ultra HD MVA Monitor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.