Zoro Homepage

4K Conference Room Camera

  • Mfr # VBCAM201

  • Zoro # G414837039


product price: $1,309.99
/ea
Free Shipping & Returns

Key Features

Length
6 in
Width
23.7 in
Height
4.6 in
Resolution
8.5 MP
Host Interface
USB 3.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBCAM201
Zoro #
G414837039
UPC #
766907010909
Country of Origin
China

Dimensions

Length
6 in
Width
23.7 in
Height
4.6 in

Details

Item
Video Conferencing Camera
Resolution
8.5 MP
Host Interface
USB 3.0
Microphone
Yes
Digital Zoom
5x
Max. Video Resolution
3840 x 2160
Includes
4K Video Conference Camera, AC Adapter
Features
Widescreen
HDMI Out
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.