Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5,000 ANSI Lm Projector

  • Mfr # LS740HD

  • Zoro # G612467274


product price: $1,722.99
/ea
Free Shipping & Returns

Key Features

Width
11.3"
Depth
8.5"
Height
5.1"
Standard Mode Brightness
5000 lm
Optical Zoom
1.3x
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS740HD
Zoro #
G612467274
UPC #
766907022605
Country of Origin
China

Dimensions

Width
11.3"
Depth
8.5"
Height
5.1"
Min. Focal Length
16.90 mm
Max. Diagonal Image Size
25 ft
Max. Focal Length
21.61 mm

Details

Item
DLP Projector
Standard Mode Brightness
5000 lm
Optical Zoom
1.3x
Max. Projection Distance
26.25 ft
Native Aspect Ratio
16:9
Application
Education, Board Room, Presentation, Museum, Auditorium, Lecture Hall
Lamp Type
Laser/Phosphor
Video Signal Standard
HDTV
Mounting
Floor, Wall, Ceiling
Number of Lamps
1
Color
White
USB
Yes
Operating Power Consumption
210 W
Includes
Power Cable, Remote control, Quick Start Guide; Speakers
Min. Projection Distance
39.37 in
Output Scan Format
1080p
Projection Method
Front, Ceiling
Contrast Ratio
3,000,000:1
HDMI
Yes
Series
LS
Vertical Scan Range
24 Hz to 120 Hz
Lamp Life
30000 hrs (Economy), 20000 hrs (Normal)
Native Resolution
1920 x 1080
Graphic Mode
Full HD
Mount Type
Wall Mountable, Floor Mountable, Ceiling Mountable
Package Contents
5,000 ANSI Lumens 1080p Laser Installation ProjectorPower CableRemote controlQuick Start Guide
Normal Mode Lamp Life
20000 Hour
Maximum Vertical Sync
120 Hz
Economy Mode Lamp Life
30000 Hour
Minimum Vertical Sync
24 Hz
Speaker Included
Yes
Minimum Projection Distance
39.37"

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.